QORPAK PLC-08804 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDH

QORPAK PLC-08804 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide

Item: CT8JDH Model: PLC-08804Cross Ref: 39D743
In Stock

Get it by Tuesday, Jun 17

€47.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialPolyethylene Terephthalate
Bottle/jar ShapeRound
Bottle/jar TypeSampling
Closure ColorWhite
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter49 mm
Includes ClosureYes
Labware ClarityTransparent
Labware Closure Liner DesignFlat
Labware Closure Liner MaterialF217
MouthWide
Pre-cleanedNone
Screw Closure Size38 mm to 400 mm
Sterile/non-sterileNon Sterile
Autoclavable MaterialNot Autoclavable
BenefitsHigh Clarity
Body Diameter40 mm
Bottle TypeChemical, Reagent
Cap Size (mm - Thread)38 mm to 400 mm
Capacity - Ml120 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialPolyethylene
Closure Thread ConfigurationNot Rated
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height92 mm
RigiditySemi-Rigid
ShapeRound
Special FeaturesFeatures a Heavy Wall Construction (24 gram thickness) that will withstand the use of a Vacuum Pump and Higher Sampling Temperatures
Strong And Concentrated Acid ResistanceNot Recommended
Temperature Range-70°C to +150°C
Weak Or Dilute Acid ResistanceGood

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic MaterialBody MaterialClosure MaterialBottle/jar ShapeAutoclavableScrew Closure SizeIncludes ClosureLabware Closure Liner MaterialPkg. Qty.Price
QORPAK PLC-06877 Bottle, 17 oz Labware Capacity, Polyethylene Terephthalate, F217, 140 Pack | CT8JDD PLC-06877PlasticPolyethylene TerephthalatePolypropyleneRoundNo45 mm to 400 mmYesF217140€218.57
QORPAK PLC-06589 Bottle, 2 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDE PLC-06589PlasticPolyethylene TerephthalatePolypropyleneRoundNo33 mm to 400 mmYesF21748€31.66
QORPAK PLC-06793 Bottle, 4 oz Labware Capacity, Polyethylene Terephthalate, F217, 450 Pack | CT8JDG PLC-06793PlasticPolyethylene TerephthalatePolypropyleneRoundNo38 mm to 400 mmYesF217450€383.67
QORPAK PLC-06591 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDJ PLC-06591PlasticPolyethylene TerephthalatePolypropyleneRoundNo38 mm to 400 mmYesF21748€69.23
QORPAK GLC-01323 Bottle, 4 oz Labware Capacity - English, SCoated Glass, Includes Closure, Wide | CT8JDK GLC-01323GlassGlassPhenolicFrench SquareNo33 mm to 400 mmYesPulp/Tin Foil120€305.25
QORPAK PLC-06594 Bottle, 8.5 oz Labware Capacity, Polyethylene Terephthalate, F217, 48 Pack | CT8JDL PLC-06594PlasticPolyethylene TerephthalatePolypropyleneRoundNo45 mm to 400 mmYesF21748€63.13
QORPAK 262201 Jar, 32 oz Labware Capacity - English, Safety Coated Glass, Unlined, 12 PK | CT8JDN 262201GlassGlass-RoundYes70 mm to 400 mmNoUnlined12€88.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLC-08804 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide
€47.71 /pack