Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M50302.320.0038 Sealing Washer, Copper, 2mm Thickness, Annealed Type | CG8GTK 54FR10

FABORY M50302.320.0038 Sealing Washer, Cu, 38 mm O.D., 32 mm I.D., M32 Fits Bolt Size, 10 Pk

Item: CG8GTK Model: M50302.320.0038Cross Ref: 54FR10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
ColorCopper
Fits Bolt SizesM32
Inside Dia.32 mm
MaterialCopper
Outside Dia.38 mm
System Of MeasurementMetric
Thickness2 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeAnnealed
FinishPlain
For Screw SizeM32
Heat TreatmentAnnealed
Inside Diameter32 mm
Material Grade/classUngraded
Maximum Thickness2 mm
Metal MaterialCopper
Outside Diameter38 mm
Seal MaterialCopper
Seal Material ColorGray

Shipping Info:

Ship weight (kg) 0.0536
Country of OriginVaries

Product Variants

ProductModelInside Dia.Outside Dia.Fits Bolt SizesThickness ToleranceMaterialPkg. Qty.Price
FABORY M50301.060.0010 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQA 54FP54 M50301.060.00106 mm10 mmM6-0.2 mm to +0.2 mmCopper100€23.63
FABORY M50301.080.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQB 54FP55 M50301.080.00148 mm14 mmM8-0.2 mm to +0.2 mmCopper100€34.34
FABORY M50301.090.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQC 54FP56 M50301.090.00149 mm14 mmM9-0.2 mm to +0.2 mmCopper100€37.38
FABORY M50301.100.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQD 54FP57 M50301.100.001410 mm14 mmM10-0.2 mm to +0.2 mmCopper100€23.90
FABORY M50301.100.0016 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQE 54FP58 M50301.100.001610 mm16 mmM10-0.2 mm to +0.2 mmCopper100€35.70
FABORY M50301.100.0020 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQF 54FP59 M50301.100.002010 mm20 mmM10-0.2 mm to +0.2 mmCopper100€64.29
FABORY M50301.105.0017 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQG 54FP60 M50301.105.001710.5 mm17 mmM10.5-0.2 mm to +0.2 mmCopper100€70.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M50302.320.0038 Sealing Washer, Cu, 38 mm O.D., 32 mm I.D., M32 Fits Bolt Size, 10 Pk
€17.96 /pack