Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CPGT050204-X25 WK1 Carbide Turning Insert Aluminium | AF9MUR 30FM72

WALTER TOOLS CPGT050204-X25 WK1 5004173 Carbide Turning Insert Aluminium

Item: AF9MUR Model: CPGT050204-X25 WK1Cross Ref: 30FM72 / 5004173
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.35 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCPGT731-X25
CoatingUncoated
Cutting DirectionNeutral
GradeWK1
Inscribed Circle0.219"
Insert MaterialCarbide
Insert Size5
Iso NumberCPGT050204-X25WK1
Mounting StyleScrew Clamp
No. Of Edges2
Nose Radius0.015"
RakePositive
Relief Angle11°
StyleCPGT
Thickness0.093"
Chip-breakerYes
Corner Radius1/64"
Cutting Edge Length5.65 mm
Insert CodeCPGT1.81.51
Insert StyleCPGT
Manufacturer GradeWK1
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (Yes)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelInscribed CircleThicknessGradeCutting DirectionRakeInsert SizeStyleRelief AnglePrice
WALTER CPGT050204-X15 WK1 Carbide Turning Insert Aluminium | AF9MUQ 30FM71 CPGT050204-X15 WK10.219"0.093"WK1NeutralPositive5CPGT11°€20.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CPGT050204-X25 WK1 5004173 Carbide Turning Insert Aluminium
€22.35 /unit