Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39070.060.0040 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EXE 41KC74

FABORY M39070.060.0040 Dowel Pin, Std Dowel, 40 mm Lg., 6 mm Pin Dia., Steel, 10 Pk

Item: CG8EXE Model: M39070.060.0040Cross Ref: 41KC74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length40 mm
MaterialSteel
Pin Dia.6 mm
Pin TypeStandard Dowel
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.060.0024 Steel Dowel Pin, Plain Finish, 24 mm L, 6 mm Pin Dia. | CD2LRR 53GH46 M39080.060.0024-0.26 mm to +0.26 mmRockwell C58-C62Standard Dowel6 mmSteel100€49.20
GRAINGER M39080.060.0028 Steel Dowel Pin, Plain Finish, 28 mm L, 6 mm Pin Dia. | CD2LRT 53GH48 M39080.060.0028-0.26 mm to +0.26 mmRockwell C58-C62Standard Dowel6 mmSteel100€36.20
FABORY M39070.060.0010 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EWT 41KC63 M39070.060.0010--Standard Dowel6 mmSteel25€5.62
FABORY M39070.060.0012 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EWU 41KC64 M39070.060.0012--Standard Dowel6 mmSteel25€6.84
FABORY M39070.060.0014 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EWV 41KC65 M39070.060.0014--Standard Dowel6 mmSteel25€3.98
FABORY M39070.060.0016 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EWW 41KC66 M39070.060.0016--Standard Dowel6 mmSteel25€5.16
FABORY M39070.060.0018 Dowel Pin, 6mm Nominal Dia., 6.0mm Pin Dia. | CG8EWX 41KC67 M39070.060.0018--Standard Dowel6 mmSteel25€6.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39070.060.0040 Dowel Pin, Std Dowel, 40 mm Lg., 6 mm Pin Dia., Steel, 10 Pk
€4.25 /pack