Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39070.030.0012 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EUZ 41KC23

FABORY M39070.030.0012 Dowel Pin, Std Dowel, 12 mm Lg., 3 mm Pin Dia., Steel, 50 Pk

Item: CG8EUZ Model: M39070.030.0012Cross Ref: 41KC23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length12 mm
MaterialSteel
Pin Dia.3 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 7
Display Qty50
Material Grade/classUngraded
Pin Diameter3 mm
Shank Length12 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.0342
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.030.0030 Steel Dowel Pin, Plain Finish, 30 mm L, 3 mm Pin Dia. | CD2LRL 53GH28 M39080.030.0030-0.26 mm to +0.26 mmRockwell C58-C62Standard Dowel3 mmSteel100€30.57
GRAINGER M39080.030.0040 Steel Dowel Pin, Plain Finish, 40 mm L, 3 mm Pin Dia. | CD2LRM 53GH30 M39080.030.0040-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel3 mmSteel100€39.11
FABORY M39070.030.0010 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EUY 41KC22 M39070.030.0010--Standard Dowel3 mmSteel50€3.59
FABORY M39070.030.0014 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EVA 41KC24 M39070.030.0014--Standard Dowel3 mmSteel50€74.46
FABORY M39070.030.0016 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EVB 41KC25 M39070.030.0016--Standard Dowel3 mmSteel50€3.99
FABORY M39070.030.0018 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EVC 41KC26 M39070.030.0018--Standard Dowel3 mmSteel50€17.43
FABORY M39070.030.0020 Dowel Pin, 3mm Nominal Dia., 3.0mm Pin Dia. | CG8EVD 41KC27 M39070.030.0020--Standard Dowel3 mmSteel50€6.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39070.030.0012 Dowel Pin, Std Dowel, 12 mm Lg., 3 mm Pin Dia., Steel, 50 Pk
€8.67 /pack