Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M37200.220.0001 Split Lock Washer, Spring Steel Din267-26, M22 Size, 4.5mm Thick, Spring Lock Type | CG8EHJ 54FN28

FABORY M37200.220.0001 Split Lock Washer, M22 Fits Bolt Size, 32.9 mm O.D., 10 Pk

Item: CG8EHJ Model: M37200.220.0001Cross Ref: 54FN28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishPlain
Fits Bolt SizesM22
Inside Dia.22.5 mm
MaterialSpring Steel
Outside Dia.32.9 mm
System Of MeasurementMetric
Thickness4.5 mm
TypeSplit Lock
Dimensional StandardsDIN 7980
For Screw SizeM22
Inside Diameter22.5 mm
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness4.5 mm
Minimum Thickness4.5 mm
Outside Diameter32.9 mm

Shipping Info:

Ship weight (kg) 0.1291
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY M37000.390.0001 Split Lock Washer, Spring Steel Din267-26, M39 Size, 6mm Thickness, Square Ends Type | CG8EFU 54FM90 M37000.390.0001M3939.5 mm61.2 mm6 mmGraySplit LockSpring SteelPlain2€9.68
FABORY M37000.450.0001 Split Lock Washer, Spring Steel Din267-26, M45 Size, 7mm Thickness, Square Ends Type | CG8EFV 54FM91 M37000.450.0001M4545.5 mm71.2 mm7 mmGraySplit LockSpring SteelPlain2€14.70
FABORY M37000.520.0001 Split Lock Washer, Spring Steel Din267-26, M52 Size, 8mm Thickness, Square Ends Type | CG8EFW 54FM92 M37000.520.0001M5253 mm83 mm8 mmGraySplit LockSpring SteelPlain2€28.06
FABORY M37000.560.0001 Spring Lock Washer, Spring Steel Din267-26, M56 Size, 8mm Thick, Square Ends Type | CG8EFX 54FM93 M37000.560.0001M5657 mm87 mm8 mmGraySplit LockSpring SteelPlain1€27.69
FABORY M37200.180.0001 Split Lock Washer, Spring Steel Din267-26, M18 Size, 3.5mm Thick, Spring Lock Type | CG8EHH 54FN27 M37200.180.0001M1818.2 mm26.4 mm3.5 mmGraySplit LockSpring SteelPlain10€5.18
FABORY M37200.270.0001 Split Lock Washer, Spring Steel Din267-26, M27 Size, 5mm Thickness, Spring Lock Type | CG8EHK 54FN29 M37200.270.0001M2727.5 mm38.9 mm5 mmGraySplit LockSpring SteelPlain10€15.42
FABORY M37200.360.0001 Split Lock Washer, Spring Steel Din267-26, M36 Size, 7mm Thickness, Spring Lock Type | CG8EHL 54FN30 M37200.360.0001M3636.5 mm52.2 mm7 mmGraySplit LockSpring SteelPlain5€15.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M37200.220.0001 Split Lock Washer, M22 Fits Bolt Size, 32.9 mm O.D., 10 Pk
€12.68 /unit