Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M37000.560.0001 Spring Lock Washer, Spring Steel Din267-26, M56 Size, 8mm Thick, Square Ends Type | CG8EFX 54FM93

FABORY M37000.560.0001 Spring Lock Washer, M56 Fits Bolt Size, Split Lock, 87 mm O.D., 57 mm I.D.

Item: CG8EFX Model: M37000.560.0001Cross Ref: 54FM93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Lock Washer
ColorGray
FinishPlain
Fits Bolt SizesM56
Inside Dia.57 mm
MaterialSpring Steel
Outside Dia.87 mm
System Of MeasurementMetric
Thickness8 mm
TypeSplit Lock
Dimensional StandardsDIN 127 B
For Screw SizeM56
Inside Diameter57 mm
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness8 mm
Minimum Thickness8 mm
Outside Diameter87 mm

Shipping Info:

Ship weight (kg) 0.1912
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY M37000.390.0001 Split Lock Washer, Spring Steel Din267-26, M39 Size, 6mm Thickness, Square Ends Type | CG8EFU 54FM90 M37000.390.0001M3939.5 mm61.2 mm6 mmGraySplit LockSpring SteelPlain2€9.68
FABORY M37000.450.0001 Split Lock Washer, Spring Steel Din267-26, M45 Size, 7mm Thickness, Square Ends Type | CG8EFV 54FM91 M37000.450.0001M4545.5 mm71.2 mm7 mmGraySplit LockSpring SteelPlain2€14.70
FABORY M37000.520.0001 Split Lock Washer, Spring Steel Din267-26, M52 Size, 8mm Thickness, Square Ends Type | CG8EFW 54FM92 M37000.520.0001M5253 mm83 mm8 mmGraySplit LockSpring SteelPlain2€28.06
FABORY M37200.180.0001 Split Lock Washer, Spring Steel Din267-26, M18 Size, 3.5mm Thick, Spring Lock Type | CG8EHH 54FN27 M37200.180.0001M1818.2 mm26.4 mm3.5 mmGraySplit LockSpring SteelPlain10€5.18
FABORY M37200.220.0001 Split Lock Washer, Spring Steel Din267-26, M22 Size, 4.5mm Thick, Spring Lock Type | CG8EHJ 54FN28 M37200.220.0001M2222.5 mm32.9 mm4.5 mmGraySplit LockSpring SteelPlain10€9.60
FABORY M37200.270.0001 Split Lock Washer, Spring Steel Din267-26, M27 Size, 5mm Thickness, Spring Lock Type | CG8EHK 54FN29 M37200.270.0001M2727.5 mm38.9 mm5 mmGraySplit LockSpring SteelPlain10€15.42
FABORY M37200.360.0001 Split Lock Washer, Spring Steel Din267-26, M36 Size, 7mm Thickness, Spring Lock Type | CG8EHL 54FN30 M37200.360.0001M3636.5 mm52.2 mm7 mmGraySplit LockSpring SteelPlain5€15.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M37000.560.0001 Spring Lock Washer, M56 Fits Bolt Size, Split Lock, 87 mm O.D., 57 mm I.D.
€34.00 /unit