Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M37025.300.0001 Split Lock Washer, Spring Steel Din267-26, M30 Size, 6mm Thickness, Square Ends Type | CG8EGN 54FN09

FABORY M37025.300.0001 Split Lock Washer, M30 Bolt Size, Split Lock, 48.2mm O.D., 6mm Thk., 5 Pk

Item: CG8EGN Model: M37025.300.0001Cross Ref: 54FN09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishGalvanized
Fits Bolt SizesM30
Inside Dia.30.5 mm
MaterialSpring Steel
Outside Dia.48.2 mm
System Of MeasurementMetric
Thickness6 mm
TypeSplit Lock
For Screw SizeM30
Inside Diameter30.5 mm
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness6 mm
Minimum Thickness6 mm
Outside Diameter48.2 mm

Shipping Info:

Ship weight (kg) 0.2282
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY L37025.080.0001 Split Lock Washer, Spring Steel Din267-26, M8 Size, 2mm Thickness, Square Ends Type | CG7XZY 179L19 L37025.080.0001M88.1 mm14.8 mm2 mmGraySplit LockSpring SteelGalvanized6300€719.74
FABORY L37025.160.0001 Split Lock Washer, Spring Steel Din267-26, M16 Size, 3.5mm Thick, Square Ends Type | CG7XZZ 179L22 L37025.160.0001M1616.2 mm27.4 mm3.5 mmGraySplit LockSpring SteelGalvanized1150€604.43
FABORY L37025.300.0001 Split Lock Washer, Spring Steel Din267-26, M30 Size, 6mm Thickness, Square Ends Type | CG7YAA 179L28 L37025.300.0001M3030.5 mm48.2 mm6 mmGraySplit LockSpring SteelGalvanized220€1,096.65
FABORY M37025.060.0001 Split Lock Washer, Spring Steel Din267-26, M6 Size, 1.6mm Thick, Square Ends Type | CG8EGC 54FM98 M37025.060.0001M66.1 mm11.8 mm1.6 mmGraySplit LockSpring SteelGalvanized100€8.51
FABORY M37025.080.0001 Split Lock Washer, Spring Steel Din267-26, M8 Size, 2mm Thickness, Square Ends Type | CG8EGD 54FM99 M37025.080.0001M88.1 mm14.8 mm2 mmGraySplit LockSpring SteelGalvanized100€12.08
FABORY M37025.100.0001 Split Lock Washer, Spring Steel Din267-26, M10 Size, 2.2mm Thick, Square Ends Type | CG8EGE 54FN01 M37025.100.0001M1010.2 mm18.1 mm2.2 mmGraySplit LockSpring SteelGalvanized100€59.82
FABORY M37025.120.0001 Split Lock Washer, Spring Steel Din267-26, M12 Size, 2.5mm Thick, Square Ends Type | CG8EGF 54FN02 M37025.120.0001M1212.2 mm21.1 mm2.5 mmGraySplit LockSpring SteelGalvanized100€22.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M37025.300.0001 Split Lock Washer, M30 Bolt Size, Split Lock, 48.2mm O.D., 6mm Thk., 5 Pk
€41.57 /pack