Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L37025.080.0001 Split Lock Washer, Spring Steel Din267-26, M8 Size, 2mm Thickness, Square Ends Type | CG7XZY 179L19

FABORY L37025.080.0001 Split Lock Washer, M8 Bolt Size, Split Lock, 14.8mm O.D., 2mm Thk., 6300 Pk

Item: CG7XZY Model: L37025.080.0001Cross Ref: 179L19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€719.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishGalvanized
Fits Bolt SizesM8
Inside Dia.8.1 mm
MaterialSpring Steel
Outside Dia.14.8 mm
System Of MeasurementMetric
Thickness2 mm
TypeSplit Lock

Shipping Info:

Ship weight (kg) 10.0003
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY L37025.160.0001 Split Lock Washer, Spring Steel Din267-26, M16 Size, 3.5mm Thick, Square Ends Type | CG7XZZ 179L22 L37025.160.0001M1616.2 mm27.4 mm3.5 mmGraySplit LockSpring SteelGalvanized1150€604.43
FABORY L37025.300.0001 Split Lock Washer, Spring Steel Din267-26, M30 Size, 6mm Thickness, Square Ends Type | CG7YAA 179L28 L37025.300.0001M3030.5 mm48.2 mm6 mmGraySplit LockSpring SteelGalvanized220€1,096.65
FABORY M37025.060.0001 Split Lock Washer, Spring Steel Din267-26, M6 Size, 1.6mm Thick, Square Ends Type | CG8EGC 54FM98 M37025.060.0001M66.1 mm11.8 mm1.6 mmGraySplit LockSpring SteelGalvanized100€8.51
FABORY M37025.080.0001 Split Lock Washer, Spring Steel Din267-26, M8 Size, 2mm Thickness, Square Ends Type | CG8EGD 54FM99 M37025.080.0001M88.1 mm14.8 mm2 mmGraySplit LockSpring SteelGalvanized100€12.08
FABORY M37025.100.0001 Split Lock Washer, Spring Steel Din267-26, M10 Size, 2.2mm Thick, Square Ends Type | CG8EGE 54FN01 M37025.100.0001M1010.2 mm18.1 mm2.2 mmGraySplit LockSpring SteelGalvanized100€59.82
FABORY M37025.120.0001 Split Lock Washer, Spring Steel Din267-26, M12 Size, 2.5mm Thick, Square Ends Type | CG8EGF 54FN02 M37025.120.0001M1212.2 mm21.1 mm2.5 mmGraySplit LockSpring SteelGalvanized100€22.88
FABORY M37025.160.0001 Split Lock Washer, Spring Steel Din267-26, M16 Size, 3.5mm Thick, Square Ends Type | CG8EGG 54FN03 M37025.160.0001M1616.2 mm27.4 mm3.5 mmGraySplit LockSpring SteelGalvanized50€27.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L37025.080.0001 Split Lock Washer, M8 Bolt Size, Split Lock, 14.8mm O.D., 2mm Thk., 6300 Pk
€719.74 /pack