Item | Carbide Bur Set |
Abrading Application | Contouring, Metalworking, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Double Cut |
Head Dia. | 5/32", 1/4" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51 |
Largest Head Dia. | 1/4" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 65000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/8" |
Shank Material | Carbide |
Smallest Head Dia. | 0.156" |
Trade Number | SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51 |
Trade Numbers Included | SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51 |