PROTECTOR ECHO 184410221 Filtered Fume Hood, 48 Inch Width, 54 1/5 Inch Height, 230V, 37 7/10 Inch Depth | CT8DPT

PROTECTOR ECHO 184410221 Filtered Fume Hood, 48 Inch Width, 54 1/5 Inch Height, 230V, 37 7/10 Inch Depth

Item: CT8DPT Model: 184410221Cross Ref: 61HN19
In Stock

Get it by Monday, Jun 16

€29,200.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth37.7"
Height54 1/5"
IncludesFiberglass Panelized Liner, Integral Blower
MaterialPowder Coated Steel
Opening Size16"
Overall Height54 1/5"
Overall Length37.7"
Overall Width48"
Range48 dBA to 60 dBA
Voltage230V
Width48"
AssemblyFully Assembled
Base/stand IncludedNo
Blower IncludedYes
Blower TypeStandard
ColorWhite
Current5A
Filter TypeCarbon
For Use WithGeneral Chemistry
Frequency50/60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
Includes Pre-filterYes
Interior Height36"
Interior Length38 1/4"
Interior Width31 1/4"
Lighting TypeLED
Maximum Sound Level60 dBA
Opening Height16"
Overall Depth37 3/4"
Plug TypeNorth America
Product TypeFiltered Fume Hood
Sash Opening Height16"
StandardsAFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 NO 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1
Work Surface IncludedNo

Shipping Info:

Ship weight (kg) 240.75
Ship height (cm)137.67
Ship length (cm)95.76
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightVoltageNumber Of Filters RequiredTypeOverall LengthPrice
PROTECTOR ECHO 184310203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V | CT8DNL 18431020336"54 1/5"37.7"54 1/5"115V--37.7"€23,487.20
PROTECTOR ECHO 184300200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNM 18430020036"54 1/5"31.7"54 1/5"115V--31.7"€22,647.14
PROTECTOR ECHO 184300201 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNN 18430020136"54 1/5"31.7"54 1/5"115V--31.7"€24,755.57
PROTECTOR ECHO 184300203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNP 18430020336"54 1/5"31.7"54 1/5"115V--31.7"€23,761.90
PROTECTOR ECHO 184300202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNQ 18430020236"54 1/5"31.7"54 1/5"115V--31.7"€23,889.97
PROTECTOR ECHO 184310200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNR 18431020036"54 1/5"37.7"54 1/5"115V--37.7"€23,354.86
PROTECTOR ECHO 184310202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNT 18431020236"54 1/5"37.7"54 1/5"115V--37.7"€24,603.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTOR ECHO 184410221 Filtered Fume Hood, 48 Inch Width, 54 1/5 Inch Height, 230V, 37 7/10 Inch Depth
€29,200.34 /unit