Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04114.180.0040 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DHA 38CU25

FABORY M04114.180.0040 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 40mm Lg., 11.5mm Head Ht., Yellow Zn Plated, 25 Pk

Item: CG8DHA Model: M04114.180.0040Cross Ref: 38CU25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C32
Head Height11.5 mm
Head TypeHex
Head Width27 mm
Length40 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM18 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length40 mm
Overall Length40 mm
Rockwell HardnessHRC32
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 3.0506
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04104.180.0100 Hex Cap Screw M18-2.50 x 100mm - Pack Of 10 | AB7BHN 22TM41 M04104.180.0100Partially ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€58.07
APPROVED VENDOR 6AJ51 Hex Cap Screw Grade 8 M18-2.50 x 60mm - Pack Of 10 | AE7TUF HC30180601-010P2Fully ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€47.17
FABORY M04104.180.0060 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DFE 38CT85 M04104.180.0060Partially ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€56.56
FABORY M04104.180.0070 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DFF 38CT86 M04104.180.0070Partially ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€65.23
FABORY M04104.180.0080 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DFG 38CT87 M04104.180.0080Partially ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€69.67
FABORY M04104.180.0120 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DFH 38CT88 M04104.180.0120Partially ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse10€93.74
FABORY M04114.180.0050 Hex Head Cap Screw, M18-2.50 Thread Size, Class 10.9 Grade | CG8DHB 38CU26 M04114.180.0050Fully ThreadedRight HandHexRockwell C32M18 x 2.5SteelYellow Zinc PlatedCoarse25€107.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04114.180.0040 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 40mm Lg., 11.5mm Head Ht., Yellow Zn Plated, 25 Pk
€126.53 /unit