Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SC22120700-010P1 Socket Cap Screw Standard M12-1.75 x 70 - Pack Of 10 | AE9FDH 6JDL9

APPROVED VENDOR SC22120700-14-010P1 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Cylindrical, 70 mm Lg., Steel, 10 Pk

Item: AE9FDH Model: SC22120700-14-010P1Cross Ref: 6JDL9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 5G/6G
Drive Size10 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C39-C44
Head Dia.18 mm
Head Height12 mm
Head TypeCylindrical
Length70 mm
MaterialSteel
Min. Tensile Strength176900 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length36 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 12.9 Steel
Dimensional StandardsDIN 912
Display Qty10
Head Diameter18 mm
Material Grade/classClass 12.9
Material TypeSteel
Minimum Thread Length36 mm
Screw Length70 mm
Tensile Strength176900 psi
Thread FitClass 5G, Class 6G
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)8.89
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07001.011.0025 Socket Cap Screw Standard 4-40 x 1/4 - Pack Of 100 | AB7CML 22TV75 U07001.011.0025#4-40Fully Threaded3/32"0.183"0.112"1/4"180000 psiRockwell C37-C45100€16.95
APPROVED VENDOR U07001.011.0037 Socket Cap Screw Standard 4-40 x 3/8 - Pack Of 100 | AB7CMM 22TV76 U07001.011.0037#4-40Fully Threaded3/32"0.183"0.112"3/8"180000 psiRockwell C37-C45100€17.45
APPROVED VENDOR U07001.011.0050 Socket Cap Screw Standard 4-40 x 1/2 - Pack Of 100 | AB7CMN 22TV77 U07001.011.0050#4-40Fully Threaded3/32"0.183"0.112"1/2"180000 psiRockwell C37-C45100€18.35
APPROVED VENDOR U07001.011.0075 Socket Cap Screw Standard 4-40 x 3/4 - Pack Of 100 | AB7CMP 22TV78 U07001.011.0075#4-40Fully Threaded3/32"1/4"3/32"3/4"180000 psiRockwell C37-C45100€19.78
APPROVED VENDOR U07001.011.0100 Socket Cap Screw Standard 4-40 x 1 - Pack Of 100 | AB7CMQ 22TV79 U07001.011.0100#4-40Partially Threaded3/32"1/4"3/32"3/4"180000 psiRockwell C37-C45100€47.55
APPROVED VENDOR U07001.013.0062 Socket Cap Screw Standard 6-32 x 5/8 - Pack Of 100 | AB7CMR 22TV80 U07001.013.0062#6-32Fully Threaded7/64"1/4"1/8"5/8"180000 psiRockwell C37-C45100€18.68
APPROVED VENDOR U07001.013.0075 Socket Cap Screw Standard 6-32 x 3/4 - Pack Of 100 | AB7CMT 22TV81 U07001.013.0075#6-32Fully Threaded7/64"0.226"0.138"3/4"180000 psiRockwell C37-C45100€19.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SC22120700-14-010P1 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Cylindrical, 70 mm Lg., Steel, 10 Pk
€24.98 /pack