Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI 729262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube | CV4JKD

ZSI-FOSTER 729262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube

Item: CV4JKD Model: 729262Cross Ref: 802TX9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€212.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Copper Tube Size2 5/8"
For Insulation Thickness1 1/2"
For Maximum Outside Diameter2 5/8"
For Strut Channel Width1 5/8"
For Use OnElastomeric Insulation
Height6 1/4"
Installed Height7 7/8"
Length3.938"
Load Capacity470 lbs.
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width5 3/4"
Clamp StyleInsulation Coupling
Maximum Operating Temperature225°F
Mount TypeChannel
Overall Height6 1/4"
Overall Length3 15/16"
Overall Width5 3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)15.88
Ship length (cm)10
Ship width (cm)14.61
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 729262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube
€212.73 /unit