Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.080.0040 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGK 38CL40

FABORY M01220.080.0040 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 40mm Lg., 5.3mm Head Ht., 22mm Thread Lg., 100 Pk

Item: CG8CGK Model: M01220.080.0040Cross Ref: 38CL40
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length40 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length22 mm
Overall Length40 mm
Rockwell HardnessHRC22
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.984
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.080.0035 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGJ 38CL39 M01220.080.0035Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€32.12
FABORY M01220.080.0045 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGL 38CL41 M01220.080.0045Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€47.28
FABORY M01220.080.0050 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGM 38CL42 M01220.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€39.50
FABORY M01220.080.0055 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGN 38CL43 M01220.080.0055Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€46.44
FABORY M01220.080.0060 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGP 38CL44 M01220.080.0060Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€56.86
FABORY M01220.080.0065 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGQ 38CL45 M01220.080.0065Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€52.93
FABORY M01220.080.0070 Hex Head Cap Screw, M8-1.25 Thread Size, Class 8.8 Grade | CG8CGR 38CL46 M01220.080.0070Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelYellow Zinc PlatedCoarse100€63.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.080.0040 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 40mm Lg., 5.3mm Head Ht., 22mm Thread Lg., 100 Pk
€47.23 /unit