Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HX06 Impact Socket 6 Pt. 35mm | AF6TTP

WESTWARD 20HX06 Impact Socket 6 Pt. 35mm

Item: AF6TTP Model: 20HX06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/4"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length100 mm
Sae Or MetricMetric
Socket DepthStandard
Tether CapableNo
Bolt Clearance32 mm
MaterialAlloy Steel
Socket Length100 mm
Socket Shape6-Point
Socket SizeHex 35 mm x Square 17 mm
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.341
Ship height (cm)2.54
Ship length (cm)5.41
Ship width (cm)10.01
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsSocket DepthFinishDrive TypeSae Or MetricImpact RatedPrice
WESTWARD 20HX05 Impact Socket 6 Pt. 1-1/2 Inch | AF6TTN 20HX05100 mm3/4"6StandardBlack OxideSquareMetricYes€47.19
WESTWARD 20HX07 Impact Socket 6 Pt. 38mm | AF6TTQ 20HX07100 mm3/4"6StandardBlack OxideSquareMetricYes€47.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX06 Impact Socket 6 Pt. 35mm
€49.62 /unit