Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01210.070.0070 Hex Head Cap Screw, M7-1 Thread Size, Class 8.8 Grade | CG8CCV 38CK56

FABORY M01210.070.0070 Hex Head Cap Screw, M7x1 Thread Size, Steel, 70mm Lg., 4.8mm Head Ht., Class 8.8, 100 Pk

Item: CG8CCV Model: M01210.070.0070Cross Ref: 38CK56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height4.8 mm
Head TypeHex
Head Width11 mm
Length70 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length70 mm
Thread SizeM7 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length70 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length70 mm
Overall Length70 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.1033
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01210.070.0040 Hex Cap Screw M7-1 x 40mm - Pack Of 100 | AB7BKV 22TM97 M01210.070.0040Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€29.05
APPROVED VENDOR M01210.070.0045 Hex Cap Screw M7-1 x 45mm - Pack Of 100 | AB7BKW 22TM98 M01210.070.0045Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€34.01
APPROVED VENDOR M01210.070.0050 Hex Cap Screw M7-1 x 50mm - Pack Of 100 | AB7BKX 22TM99 M01210.070.0050Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€41.60
APPROVED VENDOR M01200.070.0040 Hex Cap Screw M7-1 x 40mm - Pack Of 100 | AB8CHE 25CY23 M01200.070.0040Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€42.55
APPROVED VENDOR M01200.070.0045 Hex Cap Screw M7-1 x 45mm - Pack Of 100 | AB8CHF 25CY24 M01200.070.0045Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€53.85
APPROVED VENDOR M01200.070.0050 Hex Cap Screw M7-1 x 50mm - Pack Of 100 | AB8CHG 25CY25 M01200.070.0050Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€47.43
APPROVED VENDOR M01200.070.0060 Hex Cap Screw M7-1 x 60mm - Pack Of 100 | AB8CHH 25CY26 M01200.070.0060Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€53.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01210.070.0070 Hex Head Cap Screw, M7x1 Thread Size, Steel, 70mm Lg., 4.8mm Head Ht., Class 8.8, 100 Pk
€54.03 /unit