Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01200.070.0060 Hex Cap Screw M7-1 x 60mm - Pack Of 100 | AB8CHH 25CY26

APPROVED VENDOR M01200.070.0060 Hex Head Cap Screw, M7x1 Thread Size, Steel, 60 mm Lg., 4.8 mm Head Ht., Coarse, 100 Pk

Item: AB8CHH Model: M01200.070.0060Cross Ref: 25CY26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height4.8 mm
Head TypeHex
Head Width11 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM7 x 1
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length20 mm
Overall Length60 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.0835
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01210.070.0040 Hex Cap Screw M7-1 x 40mm - Pack Of 100 | AB7BKV 22TM97 M01210.070.0040Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€29.05
APPROVED VENDOR M01210.070.0045 Hex Cap Screw M7-1 x 45mm - Pack Of 100 | AB7BKW 22TM98 M01210.070.0045Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€34.01
APPROVED VENDOR M01210.070.0050 Hex Cap Screw M7-1 x 50mm - Pack Of 100 | AB7BKX 22TM99 M01210.070.0050Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€41.60
APPROVED VENDOR M01200.070.0040 Hex Cap Screw M7-1 x 40mm - Pack Of 100 | AB8CHE 25CY23 M01200.070.0040Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€42.55
APPROVED VENDOR M01200.070.0045 Hex Cap Screw M7-1 x 45mm - Pack Of 100 | AB8CHF 25CY24 M01200.070.0045Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€53.85
APPROVED VENDOR M01200.070.0050 Hex Cap Screw M7-1 x 50mm - Pack Of 100 | AB8CHG 25CY25 M01200.070.0050Partially ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€47.43
APPROVED VENDOR M01210.070.0012 Hex Cap Screw Grade 5 M7-1 x 12mm - Pack Of 100 | AE7VXP 6AU96 M01210.070.0012Fully ThreadedRight HandHexRockwell C22M7 x 1SteelZinc PlatedCoarse100€27.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01200.070.0060 Hex Head Cap Screw, M7x1 Thread Size, Steel, 60 mm Lg., 4.8 mm Head Ht., Coarse, 100 Pk
€52.84 /pack