FABORY L16180.200.0160 Eye Bolt, Low Carbon Steel 4.6, M20X2.50 Thread Size | CG7XKZ 176C87

FABORY L16180.200.0160 Eye Bolt, M20x2.5 Thread Size, Steel, 160 mm Lg. From Ream Center, 25 Pk

Item: CG7XKZ Model: L16180.200.0160Cross Ref: 176C87
In Stock

Get it by Tuesday, Jun 10

€619.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
ClassClass 4.6
Eye Inside Dia.18 mm
Eye Outside Dia.40 mm
Eye Thickness22 mm
FinishBlack Oxide
Length From Ream Center160 mm
MaterialSteel
Shank TypeExternal Threaded
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length52 mm
Thread SizeM20 x 2.5
Thread StylePartially Threaded
TypeRod End Blank

Shipping Info:

Ship weight (kg) 11.9547
Country of OriginVaries

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessGradeClassShoulder StylePkg. Qty.Price
APPROVED VENDOR Z0040 Eye Bolt Internal Thread 1/4-20 Steel | AB9JTH 2DLT6 Z00401/4"-201/2"2"3/4"9/32"--Round Shoulder1€29.82
APPROVED VENDOR Z0041 Eye Bolt Internal Thread 3/8-16 Steel | AB9JTJ 2DLT7 Z00413/8"-163/4"3"1"7/16"--Round Shoulder1€38.16
APPROVED VENDOR Z0042 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTK 2DLT8 Z00421/2"-131"3 3/4"1"9/16"--Round Shoulder1€46.99
APPROVED VENDOR Z0043 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTL 2DLT9 Z00431/2"-131"4"1"9/16"--Round Shoulder1€41.99
APPROVED VENDOR Z0044 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTM 2DLU1 Z00445/8"-111 1/4"4 1/2"1"11/16"--Round Shoulder1€69.28
APPROVED VENDOR Z0046 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTN 2DLU2 Z00465/8"-111 1/4"6"1"11/16"--Round Shoulder1€85.14
APPROVED VENDOR Z0047 Eye Bolt Internal Thread 3/4-10 Steel | AB9JTP 2DLU3 Z00473/4"-101 1/2"4 1/2"1"13/16"--Round Shoulder1€95.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L16180.200.0160 Eye Bolt, M20x2.5 Thread Size, Steel, 160 mm Lg. From Ream Center, 25 Pk
€619.25 /pack