FABORY B63270.000.0050 Wall Anchor, 5/16 Inch Drill Size, Plastic Anchor | CG7PEJ 159G88

FABORY B63270.000.0050 Wall Anchor, 6 Thread Size, Toggle, 3/8 In To 1/2 In Thk., Plastic, Hollow, 8700 Pk

Item: CG7PEJ Model: B63270.000.0050Cross Ref: 159G88
Limited Availability
€1,195.38 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Anchor
Anchor TypeHollow Wall Anchor
Drill Bit Size5/16"
Grip Range3/8" to 1/2"
IncludesPlastic Setting Key
MaterialPlastic
StyleToggle
System Of MeasurementImperial
Temp. Range-20°F to +212°F
Thickness3/8" to 1/2"
Thread Length1 1/2"
Thread Size#6

Shipping Info:

Country of OriginVaries

Product Details:

    • Includes: Plastic Setting Key

Product Variants

ProductModelThread SizeThicknessThread LengthGrip RangeScrew TypeIncludesTemp. RangeAnchor TypePkg. Qty.Price
GRAINGER U63270.000.0037 Toggle Anchor Plastic 1/4 to 3/8 Inch PK100 | AH3EDR 31JE22 U63270.000.00371/4" to 3/8"------Hollow Wall Anchor100€9.99
FABORY B63270.000.0025 Wall Anchor, 5/16 Inch Drill Size, Plastic Anchor | CG7PEG 159G87 B63270.000.0025#61/8" to 1/4"1"1/8" to 1/4"-Plastic Setting Key-20°F to +212°FHollow Wall Anchor12500€1,521.11
RFQ
FABORY B63270.000.0037 Wall Anchor, Plastic Anchor | CG7PEH 159H11 B63270.000.00371/4" to 3/8"------Hollow Wall Anchor10600€1,368.58
RFQ
FABORY B63270.000.0075 Wall Anchor, 5/16 Inch Drill Size, Plastic Anchor | CG7PEK 159G89 B63270.000.0075#65/8" to 3/4"2"5/8" to 3/4"-Plastic Setting Key-20°F to +212°FHollow Wall Anchor8000€1,198.46
RFQ
FABORY B63270.000.0100 Wall Anchor, Sheet Metal Screw/ Wood Screw Screw Type, 7/8 Inch Drill Size | CG7PEL 159G90 B63270.000.0100#61"2"1"Sheet Metal Screw/Wood Screw--Hollow Wall Anchor6250€1,014.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B63270.000.0050 Wall Anchor, 6 Thread Size, Toggle, 3/8 In To 1/2 In Thk., Plastic, Hollow, 8700 Pk
€1,195.38 /pack