Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B38200.031.0001 Flat Washer, 0.065 Inch Thickness | CG7FNV 42JX19

FABORY B38200.031.0001 Flat Washer, 5/16 In Fits Bolt Size, SAE, 11/32 In I.D., 11/16 In O.D., Blk Oxide, 3900 Pk

Item: CG7FNV Model: B38200.031.0001Cross Ref: 42JX19
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishBlack Oxide
Fits Bolt Sizes5/16"
Inside Dia.11/32"
MaterialSteel
Outside Dia.11/16"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness0.065"
Washer TypeSAE Washer
Dimensional StandardsASME B18.21.1, SAE
Flat Washer TypeSAE
For Screw Size5/16"
Inside Diameter0.344"
Inside Diameter Tolerance0.339" to 0.359"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness0.065"
Minimum Temperature-58°C
Minimum Thickness0.065"
Outside Diameter11/16"
Outside Diameter Tolerance0.681" to 0.703"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes
Thickness Tolerance0.051-0.08

Shipping Info:

Ship weight (kg) 9.7888
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U38200.043.0001 Flat Washer Narrow Steel 7/16 Inch - Pack Of 50 | AB7DWR 22UE07 U38200.043.00017/16"15/32"59/64"0.065"----50€2.02
APPROVED VENDOR U38200.050.0001 Flat Washer Narrow Steel 1/2 Inch - Pack Of 50 | AB7DWT 22UE08 U38200.050.00011/2"17/32"1 1/16"0.095"----50€4.31
APPROVED VENDOR U38200.062.0001 Flat Washer Narrow Steel 5/8 Inch - Pack Of 25 | AB7DWU 22UE09 U38200.062.00015/8"21/32"1 5/16"0.095"----25€2.97
APPROVED VENDOR U38200.087.0001 Flat Washer Narrow Steel 7/8 Inch - Pack Of 10 | AB7DWV 22UE10 U38200.087.00017/8"15/16"1 3/4"0.134"----10€2.46
APPROVED VENDOR U38200.100.0001 Flat Washer Narrow Steel 1 Inch - Pack Of 5 | AB7DWW 22UE11 U38200.100.00011"1.063"2"0.134"----5€1.94
APPROVED VENDOR U38200.137.0001 Flat Washer Narrow Steel 1-3/8 Inch - Pack Of 5 | AB7DWX 22UE12 U38200.137.00011 3/8"1 1/2"2 3/4"0.156"----5€3.59
APPROVED VENDOR U38200.056.0001 Flat Washer Steel Fits 9/16 - Pack Of 25 | AB8ERG 25DK11 U38200.056.00019/16"19/32"1.156"0.095"----58°F to +302°F25€2.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B38200.031.0001 Flat Washer, 5/16 In Fits Bolt Size, SAE, 11/32 In I.D., 11/16 In O.D., Blk Oxide, 3900 Pk