Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38200.137.0001 Flat Washer Narrow Steel 1-3/8 Inch - Pack Of 5 | AB7DWX 22UE12

APPROVED VENDOR U38200.137.0001 Flat Washer, 1 3/8 In Fits Bolt Size, SAE, 1 1/2 In I.D., 5 Pk

Item: AB7DWX Model: U38200.137.0001Cross Ref: 22UE12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt Sizes1 3/8"
Inside Dia.1 1/2"
MaterialSteel
Outside Dia.2 3/4"
System Of MeasurementImperial
Thickness0.156"
Washer TypeSAE Washer
Flat Washer TypeSAE
For Screw Size1 3/8"
Inside Diameter1 1/2"
Inside Diameter Tolerance1.493" to 1.53"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.165"
Minimum Thickness0.165"
Outside Diameter2 3/4"
Outside Diameter Tolerance2.743" to 2.78"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U38200.043.0001 Flat Washer Narrow Steel 7/16 Inch - Pack Of 50 | AB7DWR 22UE07 U38200.043.00017/16"15/32"59/64"0.065"----50€2.02
APPROVED VENDOR U38200.050.0001 Flat Washer Narrow Steel 1/2 Inch - Pack Of 50 | AB7DWT 22UE08 U38200.050.00011/2"17/32"1 1/16"0.095"----50€4.31
APPROVED VENDOR U38200.062.0001 Flat Washer Narrow Steel 5/8 Inch - Pack Of 25 | AB7DWU 22UE09 U38200.062.00015/8"21/32"1 5/16"0.095"----25€2.97
APPROVED VENDOR U38200.087.0001 Flat Washer Narrow Steel 7/8 Inch - Pack Of 10 | AB7DWV 22UE10 U38200.087.00017/8"15/16"1 3/4"0.134"----10€2.46
APPROVED VENDOR U38200.100.0001 Flat Washer Narrow Steel 1 Inch - Pack Of 5 | AB7DWW 22UE11 U38200.100.00011"1.063"2"0.134"----5€1.94
APPROVED VENDOR U38200.056.0001 Flat Washer Steel Fits 9/16 - Pack Of 25 | AB8ERG 25DK11 U38200.056.00019/16"19/32"1.156"0.095"----58°F to +302°F25€2.23
APPROVED VENDOR U38200.075.0001 Flat Washer Steel Fits 3/4 - Pack Of 20 | AB8ERH 25DK12 U38200.075.00013/4"0.813"1 15/32"0.134"----58°F to +302°F20€3.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38200.137.0001 Flat Washer, 1 3/8 In Fits Bolt Size, SAE, 1 1/2 In I.D., 5 Pk
€5.82 /unit