FABORY B34140.018.0068 Blind Rivet, #11 Drill Size, 0.192 to 0.196 Inch Hole | CG7ENV 163Z24

FABORY B34140.018.0068 Blind Rivet, 3/16 In Rivet Dia., Steel, 0.7 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, 2250 Pk

Item: CG7ENV Model: B34140.018.0068Cross Ref: 163Z24
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill Size#11
GradeGrade 30
Grip Range0.376" to 1/2"
Head Dia.0.335" to 0.361"
Head Height0.053"
Head StyleCountersunk
Hole Size0.192" to 0.196"
Mandrel MaterialSteel
Rivet Dia.3/16"
Rivet Length0.7"
Rivet MaterialSteel
Rivet Number68
Rivet TypeOpen End
Single Shear Strength540 lbs.
System Of MeasurementImperial
Tensile Strength680 lbs.
Blind Rivet TypeOpen End
Body Length45/64"
Body MaterialSteel
FinishPlain
Head Diameter11/32"
Head TypeCountersunk
Maximum Hole Diameter0.196"
Maximum Material Thickness1/2"
Minimum Material Thickness3/8"
Overall Length2"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 10.1565
Country of OriginVaries

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AK66-68BS200 Blind Rivet 3/16 Diameter 0.716 L - Pack Of 250 | AD3HYD 3ZKG1 AK66-68BS2000.716"3/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.42
GRAINGER U33192.018.0063 Blind Rivet 3/16 inch x 0.387 inch Countersunk PK250 | AG2WKD 32MK28 U33192.018.00630.387"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€18.40
GRAINGER U33192.018.0064 Blind Rivet 3/16 inch x 0.450 inch Countersunk PK250 | AG2WKE 32MK29 U33192.018.00640.45"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€14.20
GRAINGER U33192.018.0066 Blind Rivet 3/16 inch x 0.575 inch Countersunk PK250 | AG2WKF 32MK30 U33192.018.00660.575"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€11.29
GRAINGER U33192.018.0068 Blind Rivet 3/16 inch x 0.700 inch Countersunk PK250 | AG2WKG 32MK31 U33192.018.00680.7"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€12.86
GRAINGER U33192.018.0610 Blind Rivet 3/16 inch x 0.825 inch Countersunk PK250 | AG2WKH 32MK32 U33192.018.06100.825"0.335" to 0.361"AluminumAluminumGrade 5052260 lbs.320 lbs.#11250€23.66
GRAINGER U34120.018.0063 Blind Rivet 3/16 inch x 0.387 inch Countersunk PK250 | AG2WKZ 32MK48 U34120.018.00630.387"0.335" to 0.361"AluminumSteelGrade 5056380 lbs.500 lbs.#11250€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B34140.018.0068 Blind Rivet, 3/16 In Rivet Dia., Steel, 0.7 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, 2250 Pk