SPEARS VALVES 300-102559 | BU6CXA

SPEARS VALVES 300-102559 Tee, Socket, 100 PSI, PIP x IPS, 24 x 2 Size, PVC

Item: BU6CXA Model: 300-102559
In Stock

Get it by Thursday, Jun 12

€2,381.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
JointTee (Socket x Socket x Socket)
O-ring Pressure Rating100 psi
Size24" x 2"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 40.2615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-102501 | BU6CUJ 300-1025016" x 4"€177.74
RFQ
SPEARS VALVES 300-102502 | BU6CUQ 300-1025026€235.30
RFQ
SPEARS VALVES 300-102508 | BU6CUT 300-10250810" x 2"€272.09
RFQ
SPEARS VALVES 300-102510 | BU6CUU 300-10251010" x 4"€355.56
RFQ
SPEARS VALVES 300-102499 | BU6CUV 300-1024996" x 2"€118.21
RFQ
SPEARS VALVES 300-102513 | BU6CUW 300-10251310€557.73
RFQ
SPEARS VALVES 300-102516 | BU6CUX 300-10251612" x 4"€522.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-102559 Tee, Socket, 100 PSI, PIP x IPS, 24 x 2 Size, PVC
€2,381.61 /unit