FABORY B01200.100.0900 Hex Head Cap Screw, 1-8 Thread Size, 5 Grade | CG6QJR 156J60

FABORY B01200.100.0900 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 9 In Lg., 39/64 In Head Ht., Gr. 5, 10 Pk

Item: CG6QJR Model: B01200.100.0900Cross Ref: 156J60
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length9"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length9"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length2 1/2"
Overall Length9"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 10.04
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.100.0150 Hex Cap Screw Grade 5 1-8 x 1-1/2 Pk5 | AB6ZXL 22TD20 U01200.100.0150Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€21.88
APPROVED VENDOR U01200.100.0200 Hex Cap Screw Grade 5 1-8 x 2 Pk5 | AB6ZXM 22TD21 U01200.100.0200Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€20.26
APPROVED VENDOR U01200.100.0250 Hex Cap Screw Grade 5 1-8 x 2-1/2 Pk5 | AB6ZXN 22TD22 U01200.100.0250Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€14.93
APPROVED VENDOR U01200.100.0400 Hex Cap Screw Grade 5 1-8 x 4 Pk5 | AB6ZXP 22TD23 U01200.100.0400Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€28.13
APPROVED VENDOR U01200.100.0500 Hex Cap Screw Grade 5 1-8 x 5 Pk5 | AB6ZXQ 22TD24 U01200.100.0500Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€30.57
APPROVED VENDOR U01200.100.0600 Hex Cap Screw Grade 5 1-8 x 6 | AB6ZXR 22TD25 U01200.100.0600Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse1€8.62
APPROVED VENDOR U01200.100.0700 Hex Cap Screw Grade 5 1-8 x 7 | AB6ZXT 22TD26 U01200.100.0700Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse1€9.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B01200.100.0900 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 9 In Lg., 39/64 In Head Ht., Gr. 5, 10 Pk