EXTRACT-ALL E-600 Oil Mist Collector, Baked Painted | AH6HNT 35ZX08

EXTRACT-ALL E-600 Oil Mist Collector, Baked Painted

Item: AH6HNT Model: E-600Cross Ref: 35ZX08
In Stock

Get it by Tuesday, Jun 17

€4,989.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Mist Collector
Air Cleaning MethodDirect Source Capture, Filtration
ColorBlack
Cord Length10 ft.
Depth13 1/4"
Diameter6"
Filter Rating1 µm
Filters Down To1 µm
FinishBaked Paint
Height27"
Housing ColorBlack
Housing FinishTextured Baked Enamel
Housing Thickness16 ga.
Includes3/4 Hp Motor, Drain Assembly, Filter Gauge, Inlet Plenum With 6 In Diameter Collar, Mounting Brackets, Three-Stage Filtration
Includes Drain FittingYes
Includes Mounting HardwareYes
Includes Pressure GaugeYes
Inlet Collar Diameter6"
Mounting TypeCeiling Or Machine
Number Of Speeds1
Number Of Stages3
Overall Depth13 1/4"
Overall Dimensions27" x 20" x 13.25"
Overall Height27"
Phase1
Sound Level63 dBA , 76 dBA
TypeOil Mist Collection System
Air Flow600 CFM
Amperage10A
Filter Efficiency95%
Filters IncludedPre Filter
Filters OutOil, Smoke
Frequency60 Hz
Housing MaterialGalvanized Steel
Manufacturer Warranty Length3 yrs.
Motor Horsepower3/4 hp
Mounting Hardware IncludedStandard/Reverse Brackets
Mounting LocationMachine
Noise Level63 dBA
Overall Width20"
Power Cord Length10 ft.
Recommended EnvironmentsBoring, Chuckers, CNC Machining, EDM Machining, Grinding, Machining, Metal Turing Centers, Milling, Parts Washing, Spraying, Wet Grinding
Replacement Pre-filter Manufacturer Model NumberRF-600-2
Replacement Primary Filter Manufacturer Model NumberRF-600-3
Voltage120V AC
Weight135 lbs.

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)99.06
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL E-600 Oil Mist Collector, Baked Painted
€4,989.60 /unit