Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2030X-XXXL (12) Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather with Silicone Grip, 1 Pair | CR3YPU

HEXARMOR 2030X-XXXL (12) Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather with Silicone Grip, 1 Pair

Item: CR3YPU Model: 2030X-XXXL (12)Cross Ref: 60MM50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelA6
Ansi/isea Heat Level2
Ansi/isea Puncture Level3
Anti-staticNo
Back MaterialThermoplastic Rubber
CoatingSilicon Coated , Silicone
Coating CoveragePalm
Coating FinishTacky
ColorTan
CuffHook And Loop
Cuff MaterialNylon
Cut-resistance CoveragePalm
En 388 Impact RatedYes
Fda CompliantNo
FeaturesReinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorTan
Glove Coating ColorHi Visibility
Glove Hand StyleLeft And Right Hand
Glove TypeRiggers
Grip Coating ColorHigh Visibility
Grip MaterialSilicone
Grip PatternHexagon
Hand Protection StyleGlove
High-visibilityNo
Impact Protection CoverageKnuckles
Impact Protection StyleLow Profile
Includes Double PalmNo
Includes Id PanelYes
Includes Keypad NibNo
Includes Pinch Point ProtectionYes
Includes Pull StrapYes
Includes Reinforced Thumb CrotchYes
InsulatedNo
Knuckle Protection MaterialTPR
Latex-freeNo
Length11 1/5"
Liner MaterialSuperfabric
Low-profile Impact ProtectionYes
Max. Temp.392°F
Mfr. SeriesRig Lizard(R) 2030X Series
Oil-resistantYes
Pairs Per Package0
Palm MaterialSynthetic Leather
PerformanceHigh Dexterity, High Visibility
Reflective BackingYes
Silicone-freeNo
Size12 , 3XL
Size- Numeric12
Stitching MaterialNylon, Polyester
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant, Abrasion Resistant, Puncture Resistant
Ansi/isea Cut Load3527g
Ansi/isea Puncture Force6N
Cuff StyleHook and Loop
Glove Back MaterialTPR
Glove Coating CoveragePalm
Glove Coating FinishTacky
Glove Coating MaterialSilicone
Glove ConstructionCut and Sewn
Glove Length11 1/5"
Glove StyleRiggers
Sold AsPair
StandardsANSI/ISEA, CE

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2030X-XXXL (12) Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather with Silicone Grip, 1 Pair
€79.47 /unit