Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH SDL470 Light Meter Uva And Uvc Backlit Lcd | AG2AET 30ZP39

EXTECH SDL470 Light Meter Uva And Uvc Backlit Lcd

Item: AG2AET Model: SDL470Cross Ref: 30ZP39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,315.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Meter
Accuracy-4% to +4%
Auto Power OffYes
Battery TypeAA
Calibration CertificateOptional
Cord Length39"
Data HoldYes
Data StorageYes
Display TypeBacklit LCD
Min./max. MemoryYes
Peak HoldYes
SensorUVA and UVC
Batteries IncludedYes
Battery SizeAA
Battery Voltage1.5V
Body StyleFull Size
Calibration Certificate TypeAvailable Separately
Certificate Of CalibrationNot Included
Digital Display Screen TypeLCD With Backlight
IncludesBuilt In Stand, Carrying Case, SD Card, Universal AC Adapter, UVA Light Sensor with Protective Cover, UVC Light Sensor
InterfaceRS-232
Light Level Accuracy±4% Full Scale
Lights TestedUV-A, UV-C
Manufacturer Warranty Length2 yrs.
Maximum Wattage Density Measurement20 mW/sq. cm
Meter TypeData Logging, UV-Testing
Minimum Wattage Density Measurement2 mW/sq. cm
Number Of Batteries Required6
Number Of Records Stored99
Sensor Cord Length39"
Thermocouple TypeJ, K
Uv Light Level Accuracy+/-4%
Uv Light Level Resolution0.001 lux

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)32
Ship length (cm)37.85
Ship width (cm)11.68
HS code9027808090
Country of OriginTW

Product Details:

    • Lighting Types (UVA and UVC)

Product Variants

ProductModelAccuracyCalibration CertificateResolutionPeak HoldCord LengthInterfaceAuto Power OffMin./max. MemoryPrice
EXTECH SDL400 Light Meter Datalogger | AA4WMF 13G531 SDL400-4% to +4%Optional--39"-YesYes€454.44
EXTECH SDL400-NIST Light Meter Nist Cert | AA6YHD 15E590 SDL400-NIST-4% to +4%NIST Certificate Included--39"-YesYes€596.97
EXTECH LT300 Light Meter 0 To 20k Fc 0 To 200k Lux | AA8UUF 1AEV6 LT300-5% to +5%No0.01 fC Or 0.01 luxYes24"-YesYes€280.32
EXTECH 401025 Digital Light Meter 0-5000 Foot Candles | AA9WTL 1H153 401025--0.1 fC Or 1.0 lux-----€176.09
EXTECH HD450 Light Meter 0.01-40000 Fc Data Logging | AB9QAX 2ENE5 HD450-5% to +5%-0.01 fC Or 0.1 luxYes39"USBYesYes€403.37
EXTECH HD450-NIST Light Meter Data Logging Nist | AB9QAZ 2ENE7 HD450-NIST-5% to +5%NIST0.01 fC Or 0.1 luxYes39"USBYesYes€492.13
EXTECH EA30-NIST Light Meter Range 0 To 40000 Fc Nist | AC2DKA 2HZC2 EA30-NIST-3% to +3%NIST0.01 fC Or 0.01 luxYes39"-YesYes€519.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH SDL470 Light Meter Uva And Uvc Backlit Lcd
€1,315.04 /unit