Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH RH520B Humidity and Temperature Chart Recorder with Detachable Probe | CP4VRQ

EXTECH RH520B Humidity and Temperature Chart Recorder with Detachable Probe

Item: CP4VRQ Model: RH520BCross Ref: 60PT85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature And Humidity Chart Recorder
Accuracy °c+/-1°
Accuracy °f+/-1.8°F
Alert TypeDigital Display, Sound
Batteries IncludedYes
Battery Run Time4 weeks
Battery SizeAA
Battery Voltage1.5V
Calibration CertificateNot Included
Calibration Certificate TypeAvailable Separately
ColorGreen
Data Logger TypeHumidity, Temperature
Digital Display Screen TypeLCD
FeaturesAdjustable Alarm, Detachable Probe Extends Upto 1 Meter Form Measurements In Closed Environments, Dual LCD Displays With Adjustable Vertical And Horizontal TAC Resolution, Internal Memory Records Upto 49, 000 Data Points, Replaceable Probe Does Not Require Recalibration, Scroll The Cursor To Display Selected Data Recorded, Simultaneous Numerical And Graphical Display Of Humidity And Temperature Or Dew Point Readings, Plus Time And Date
InterfaceRS-232, USB
Manufacturer Warranty Length2 yrs.
Maximum Dew Point Measured140°F
Maximum Operating Temperature °f120°F
Maximum Relative Humidity Measured99%
Maximum Sampling Rate200 min.
Maximum Temperature Measured °c60°C
Maximum Temperature Measured °f140°F
Minimum Dew Point Measured-20°F
Minimum Operating Temperature °f32°F
Minimum Relative Humidity Measured1%
Minimum Sampling Rate6 sec.
Minimum Temperature Measured °c-30°C
Minimum Temperature Measured °f-22°F
Number Of Batteries Required3
Number Of Probes Included0
Number Of Records Stored49000
Overall Depth15/16"
Overall Height5"
Overall Width7 3/4"
Parameters MeasuredDew Point, Relative Humidity, Temperature°C, Temperature°F
Power SourceBattery
Relative Humidity Measured1 % to 99 %
Software OptionsSoftware Available Separately
Temperature Measured °c-30°C to 60°C
Temperature Measured °f-22°F to +140°F

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)12.7
Ship length (cm)2.38
Ship width (cm)19.69
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH RH520B Humidity and Temperature Chart Recorder with Detachable Probe
€349.31 /unit