Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXTECH CO240 Indoor Air Quality Carbon Dioxide Meter | AG2AEZ 30ZV04

EXTECH CO240 Indoor Air Quality Carbon Dioxide Meter

Item: AG2AEZ Model: CO240Cross Ref: 30ZV04
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€428.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Air Quality Carbon Dioxide Meter
Auto Power OffYes
Data HoldYes
Data StorageYes
DisplayDual Backlit LCD
Relative Humidity Range10% to 90%
Resolution0.1°
Alert TypeSound
Analyzer TypeGas Analyzers for Carbon Dioxide
Batteries IncludedYes
Battery SizeAAA
Calibration Certificate TypeNot Certified
FeaturesCustom Alerts
Gases DetectedCarbon Dioxide
IncludesCarrying Case, USB Cable
Low Battery IndicatorYes
Maximum Carbon Dioxide Measured9999 ppm
Power SourceBattery
Relative Humidity Accuracy+/-5%

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9027106000
Country of OriginTW

Product Details:

    • Low Battery Indicator (Yes)
    • Special Features: Designed with Vented Ball for Sensing CO2 Gas Quickly, Simultaneously Displays Carbon Dioxide and Temperature or Humidity, Audible Beeper Alarm Default At 1000 ppm (User Adjustable)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH CO240 Indoor Air Quality Carbon Dioxide Meter
€428.51 /unit