Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH 871515 Immersion Temperature Probe -40 To 1292 Degree F | AF4YDW 9PTF7

EXTECH 871515 Immersion Temperature Probe -40 To 1292 Degree F

Item: AF4YDW Model: 871515Cross Ref: 9PTF7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImmersion Temperature Probe
Length4"
Probe Dia.0.13"
Probe MaterialStainless Steel
Temp. Measuring ElementK Thermocouple
Temp. Range-40° to +1292°
Temperature Measuring ElementK Thermocouple
UseAir Or Liquids
Wire Length39"
Accuracy+/-2% of Reading or +/-4°F, 2°C
Cable Length39"
Connector TypeMini Plug
Fitting TypeCompression
For AirYes
For ApplicationAir, Liquid, Surface
For GasesNo
For Liquids And GelsYes
For SolidsNo
For SurfacesYes
Head Connection1/4" NPT
Head MaterialStainless Steel
Includes ThermowellNo
Manufacturer Warranty Length6 Months
Maximum Temperature °c700°C
Maximum Temperature °f1292°F
Minimum Temperature °c-40°C
Minimum Temperature °f-40°F
Probe BendStraight
Probe Diameter0.125"
Probe Length4"
Probe Size1/8" x 4"
Probe Tip Diameter1/8"
Process MountingType K Connection
Response TimeGreater Than 2 sec.
Sensor TypeThermocouple
Temperature Range-40°F to +1292°F
Thermocouple TypeType K
Tip StyleRounded

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)26.04
Ship length (cm)4.45
Ship width (cm)2.54
HS code9025900000
Country of OriginTW

Product Variants

ProductModelTemp. RangeTemp. Measuring ElementTemperature Measuring ElementProbe MaterialProbe ConnectorPrice
EXTECH 801515 Immersion Probe -40 To 842 Degree F 4 Inch Length | AA8QGZ 19L863 801515-40° to +842°J ThermocoupleJ ThermocoupleStainless SteelMini€80.52
EXTECH 881603 Immersion Temperature Probe -40 To 1292 Degree F | AA8QHB 19L865 881603-40° to +1292°K ThermocoupleK ThermocoupleStainless SteelMini€71.83
EXTECH 881605 Immersion Temperature Probe -40 To 1472 Degree F | AA8QHC 19L866 881605-40° to +1472°K ThermocoupleK ThermocoupleStainless SteelMini€63.62
EXTECH 850187 Immersion Temperature Probe -328 To 932 Degree F | AC9YZM 3LRY5 850187-328° to +932°RTD, Pt 100 ohms-Stainless Steel-€121.85
EXTECH 850185 Immersion Temperature Probe -22 To 482 Degree F | AD3FGX 3YTJ1 850185-----€89.20
EXTECH TP890 Immersion Temperature Probe -4 To 158 Degree F | AD7TFV 4GE44 TP890-4° to +158°ThermistorThermistor--€19.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH 871515 Immersion Temperature Probe -40 To 1292 Degree F
€70.81 /unit