EXCELON 4192510UV Tubing, Pvc, Clear, 5/8 Inch Inside Dia | CP4VDR

EXCELON 4192510UV Tubing, Pvc, Clear, 5/8 Inch Inside Dia

Item: CP4VDR Model: 4192510UVCross Ref: 797KJ1
In Stock

Get it by Tuesday, Jun 17

€406.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Water
ClarityClear
ColorClear
Fitting CompatibilityBarbed
FlexibilityFlexible
HardnessShore A 69
Inside Dia.5/8"
Length100 ft.
MaterialPVC
Outside Dia.1"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesAntimicrobial, Tear Resistant, UV Resistant
Stripe ColorNo Stripe
Vacuum RatingNot Rated
Wall Thickness0.188"
Inside Diameter5/8"
Outside Diameter1"
Overall Length100 ft.
StandardsREACH/ROHS COMPLIANT
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 11.016

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessHardnessApplicationMaterialColorClarityPrice
EXCELON 6001750 Tubing, Excelon, Pvc, Clear, 1/16 Inch Inside Dia | CP4URN 60017500.062"1/8"0.031"Shore A 60Air, Chemicals, WaterPVCClearClear€159.61
EXCELON 602110 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URP 6021101/2"0.812"0.156"Shore A 60Air, Chemicals, WaterPVCClearClear€438.09
EXCELON 601905 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URQ 6019051/2"0.688"0.094"Shore A 60Air, Chemicals, WaterPVCClearClear€119.14
EXCELON 601805 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URR 6018051/2"5/8"0.062"Shore A 60Air, Chemicals, WaterPVCClearClear€82.62
EXCELON 6091810 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URT 60918101/2"7/8"0.188"Shore A 60Air, Chemicals, WaterPVCClearClear€548.42
EXCELON 601810 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URU 6018101/2"5/8"0.062"Shore A 60Air, Chemicals, WaterPVCClearClear€157.10
EXCELON 602010 Tubing, Excelon, Pvc, Clear, 1/2 Inch Inside Dia | CP4URV 6020101/2"3/4"1/8"Shore A 60Air, Chemicals, WaterPVCClearClear€327.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCELON 4192510UV Tubing, Pvc, Clear, 5/8 Inch Inside Dia
€406.68 /unit