Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 9201 Swivel 1/8 Inch (m)npt M4 x 0.5 Female | AF6QUD 20CL73

EXAIR 9201 Swivel 1/8 Inch (m)npt M4 x 0.5 Female

Item: AF6QUD Model: 9201Cross Ref: 20CL73
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€105.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Swivel
Air Inlet Size1/8"
Air Inlet TypeMNPT
ApplicationDesigned To Fit All 1/8 In Air Guns With Female Output
Category TypeAir Gun Accessories
ColorSilver
Connection TypeMale x Female
Connection TypeMale To Female
For Use WithAir Gun Nozzle , Atto Nozzle
For Use With Mfr. Model Number1108 PEEK, 1108SS
Hole Dia.7/32"
Inlet Size1/8"
Inlet TypeMNPT
Length1 1/16" , 1.062"
MaterialStainless Steel
Number Of Magnets0
Outlet GenderFemale
Outlet SizeM4 x 0.5
Overall Length1 1/8"
TypeAir Gun Swivel

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318130000

Product Variants

ProductModelConnection TypeHole Dia.Inlet SizeOutlet SizeMaterialColorNumber Of MagnetsTypePrice
EXAIR 9202 Swivel 1/8 Inch (m)npt M5 x 0.5 Female | AF6QUE 20CL74 9202Male To Female7/32"1/8"M5 x 0.5Stainless SteelSilver-Air Gun Swivel€73.56
EXAIR 9203 Swivel 1/8 Inch (m)npt M6 x 0.75 Female | AF6QUF 20CL75 9203Male To Female7/32"1/8"M6 x 0.75Stainless SteelSilver-Air Gun Swivel€74.67
EXAIR 9052 Swivel 1/8 Inch (m)npt 1/8 Inch (f)npt | AF6QUG 20CL76 9052Male To Female1/4"1/8"1/8"Stainless SteelSilver-Air Gun Swivel€102.63
EXAIR 9053 Swivel 1/4 Inch (m)npt 1/4 Inch (f)npt | AF6QUH 20CL77 9053Male To Female1/4"1/4"1/4"Stainless SteelSilver-Air Gun Swivel€108.61
EXAIR 9068 Swivel 3/8 Inch (m)npt 3/8 Inch (f)npt | AF6QUJ 20CL78 9068Male To Female1/2"3/8"3/8"Stainless SteelSilver-Air Gun Swivel€191.75
EXAIR 9069 Swivel 1/2 Inch (m)npt 1/2 Inch (f)npt | AF6QUK 20CL79 9069Male To Female1/2"1/2"1/2"Stainless SteelSilver-Air Gun Swivel€213.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 9201 Swivel 1/8 Inch (m)npt M4 x 0.5 Female
€105.72 /unit