Item | Solenoid Valve |
Body Material | Brass |
Center Line Pipe Center Size | 2 1/2" |
Class | Class F |
Coefficient Of Volume | 0.06 |
Coil Enclosure | Watertight No Junction Box |
Coil Insulation Class | F |
Hz | 60 Hz |
Max. Fluid Temp. | 180°F |
Max. Operating Pressure Differential Air/inert Gas | 750 psi |
Max. Operating Pressure Differential Light Oil | 725 psi |
Max. Operating Pressure Differential Water | 750 psi |
Media Type | Air, Inert Gas, Light Oil, Water |
Min. Operating Pressure Differential | 0 psi |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
Operation | Direct Acting |
Orifice Dia. | 0.047" |
Overall Height | 2 7/8" |
Overall Length | 1.187" |
Overall Width | 1.688" |
Pipe Size | 1/8" |
Seal Material | Nbr |
Valve Configuration | Normally Closed |
Valve Ways And Positions | 2 Ways And 2 Positions |
Voltage | 24-480V AC |
Wattage | 6.1 W |
Application | Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing And Laundry Equipment, Food Processing, Pumps |
Coefficient Of Volume (cv) | 0.06 |
Electrical Connections | 1/2" Conduit w/18" Leads |
For Media | Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water |
Frequency | 60 Hz |
Includes Coil | Yes |
Includes Seal | Yes |
Inlet Connection Type | NPTF |
Ip Rating | IP66 |
Max. Ambient Temperature | 131°F |
Max. Fluid Temperature | 180°F |
Max. Operating Pressure Differential - Air/inert Gas | 750 psi |
Max. Operating Pressure Differential - Light Oil | 725 psi |
Max. Operating Pressure Differential - Steam | Not Rated |
Max. Operating Pressure Differential - Water | 750 psi |
Min. Ambient Temperature | -13°F |
Mounting Orientation | Horizontal, Vertical |
Nominal Pipe Size | 1/8" |
Operating Environment | Corrosive, Hazardous, Indoor, Outdoor |
Operation Type | Direct Acting |
Orifice Diameter | 1/16" |
Outlet Connection Type | NPTF |
Response Time | 1 sec. |
Standards | CE, CSA, FM, UL LISTED |
Valve Positions | 2 Position |
Valve Type | High Flow |
Valve Ways | 2-Way |