Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 9052 Swivel 1/8 Inch (m)npt 1/8 Inch (f)npt | AF6QUG 20CL76

EXAIR 9052 Swivel 1/8 Inch (m)npt 1/8 Inch (f)npt

Item: AF6QUG Model: 9052Cross Ref: 20CL76
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Swivel
ApplicationAir Nozzle, Jets
Category TypeAir Gun Accessories
ColorSilver
Connection TypeMale To Female
Connection TypeMale x Female
For Use With15J054, 15J058, 20CL70, 20CL71, 38W843, 38W845, 38W846, 4LCR6, 4LCR7, 6JJN6 , Air Nozzle , Air Nozzle, Air Jet, Air Amplifier
For Use With Mfr. Model Number1102-PEEK, 1103, 1103SS, 1108-PEEK-NPT, 1108SS-NPT, 1109-PEEK-NPT, 1110-PEEK-NPT, 1110SS-NPT, 1126, 1126SS
Hole Dia.1/4"
Inlet Size1/8"
Inlet TypeMNPT
Length1 11/16" , 1.688"
MaterialStainless Steel
Number Of Magnets0
Outlet Size1/8"
Outlet TypeFNPT
Overall Length1 3/4"
TypeAir Gun Swivel
Compatible With Mfr. Model No.1102-PEEK, 1103, 1103SS, 1108-PEEK-NPT, 1108SS-NPT, 1109-PEEK-NPT, 1110-PEEK-NPT, 1110SS-NPT, 1126, 1126SS
Compatible With Product TypeAir Nozzle, Air Jet, Air Amplifier
Product TypeAir Gun Swivel

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318130000

Product Variants

ProductModelConnection TypeHole Dia.Inlet SizeOutlet SizeMaterialColorNumber Of MagnetsTypePrice
EXAIR 9201 Swivel 1/8 Inch (m)npt M4 x 0.5 Female | AF6QUD 20CL73 9201Male To Female7/32"1/8"M4 x 0.5Stainless SteelSilver-Air Gun Swivel€77.36
EXAIR 9202 Swivel 1/8 Inch (m)npt M5 x 0.5 Female | AF6QUE 20CL74 9202Male To Female7/32"1/8"M5 x 0.5Stainless SteelSilver-Air Gun Swivel€73.56
EXAIR 9203 Swivel 1/8 Inch (m)npt M6 x 0.75 Female | AF6QUF 20CL75 9203Male To Female7/32"1/8"M6 x 0.75Stainless SteelSilver-Air Gun Swivel€74.67
EXAIR 9053 Swivel 1/4 Inch (m)npt 1/4 Inch (f)npt | AF6QUH 20CL77 9053Male To Female1/4"1/4"1/4"Stainless SteelSilver-Air Gun Swivel€108.61
EXAIR 9068 Swivel 3/8 Inch (m)npt 3/8 Inch (f)npt | AF6QUJ 20CL78 9068Male To Female1/2"3/8"3/8"Stainless SteelSilver-Air Gun Swivel€191.75
EXAIR 9069 Swivel 1/2 Inch (m)npt 1/2 Inch (f)npt | AF6QUK 20CL79 9069Male To Female1/2"1/2"1/2"Stainless SteelSilver-Air Gun Swivel€213.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 9052 Swivel 1/8 Inch (m)npt 1/8 Inch (f)npt
€137.20 /unit