Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 1105SS Air Gun Nozzle 2-1/4 Inch Length | AD8NHH 4LCT8

EXAIR 1105SS Air Gun Nozzle 2-1/4 Inch Length

Item: AD8NHH Model: 1105SSCross Ref: 4LCT8
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€410.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Air Consumption35 SCFM
Air Flow PatternHard-Hitting Force
ApplicationIndustrial Cleaning And Drying
Base MaterialStainless Steel
Category TypeAir Gun Nozzles And Accessories
Compatible WithAir Guns
Diameter13/16"
Extension Length2 1/4"
FeaturesHigh Efficiency, Low Noise
GradeGrade 316
Inlet Size3/8"
Inlet TypeMNPT
Length2 1/4"
Max. Dba82 dBA
Noise Level82 dBA
Nozzle TypeHigh Power Safety
Number Of Pieces1
Osha Pressure CompliantYes
Output1.9 lbf.
Overall Length2 1/4"
Thread Size3/8"
Thread TypeMNPT
Tip MaterialStainless Steel
TypeAir Gun Nozzle
Compatible With Product TypeAir Guns
Diameter (of Air Flow?)13/16"
Nozzle Tip MaterialStainless Steel
Sound Level82 dbA
StandardsOSHA 1910.242 (B) AND 1910.95 (A)

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
HS code8467920090
Country of OriginUS

Product Variants

ProductModelExtension LengthThread SizeNozzle TypeAir Flow PatternInlet SizeMax. DbaAir ConsumptionDiameterPrice
EXAIR 1108SS Air Gun Nozzle Safety 1/2 Inch Length | AA6ZVM 15J053 1108SS1/2"M4 x 0.5SafetyForcefulM4 x 0.558 dBA2.5 SCFM5/32"€92.37
EXAIR 1108SS-NPT Air Gun Nozzle Safety 7/8 Inch Length | AA6ZVN 15J054 1108SS-NPT1/2"1/8"SafetyForceful-58 dBA2.5 SCFM5/32"€120.54
EXAIR 1109SS Air Gun Nozzle Safety 5/8 Inch Length | AA6ZVP 15J055 1109SS5/8"M5 x 0.5SafetyFocusedM5 x 0.568 dBA4.9 SCFM13/64"€98.43
EXAIR 1109SS-NPT Air Gun Nozzle Safety 1 Inch Length | AA6ZVQ 15J056 1109SS-NPT1"1/8"SafetyFocused-68 dBA4.9 SCFM13/64"€124.52
EXAIR 1110SS Air Gun Nozzle Safety 7/9 Inch Length | AA6ZVR 15J057 1110SS25/32"M6 x 0.75SafetyFocusedM6 x 0.7575 dBA8.3 SCFM1/4"€102.32
EXAIR 1110SS-NPT Air Gun Nozzle Safety 1-1/16 Inch Length | AA6ZVT 15J058 1110SS-NPT1 1/16"1/8"SafetyFocused-75 dBA8.3 SCFM27/64"€128.87
EXAIR 1102SS Air Gun Nozzle Safety 1-1/5 Inch Length | AD8NGV 4LCR5 1102SS1 3/16"1/8"SafetyForceful1/8"71 dBA10 SCFM1/2"€124.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 1105SS Air Gun Nozzle 2-1/4 Inch Length
€410.41 /unit