Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 22350LS Biohazard Label Write Info 100 Pk | AF3PBV 8ACV4

BRADY 22350LS Biohazard Label Write Info 100 Pk

Item: AF3PBV Model: 22350LSCross Ref: 8ACV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Label
Height4"
Legend/background ColorBlack, Orange
MaterialPaper
Width4"
Abrasion ResistantYes
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth1/250"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature50°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity100
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign FormatOther Format
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendBiohazard
Sign Legend StyleSymbol And Text
Sign MaterialPaper
Sign Mounting LocationPost, Wall
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.004"
Uv ResistantNo
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.03
Ship length (cm)11.43
Ship width (cm)11.43
HS code4911998000
Country of OriginUS

Product Variants

ProductModelHeightMaterialNumber Of LabelsLanguageShapeMetal DetectableMaterial PropertiesAdhesivePkg. Qty.Price
BRADY 83724 (m) Acid Sign | AB7KWU 23V899 837247"----No--1€22.15
BRADY 60053 (m) Nfr Classif. B302 7 x 10 | AB7KWW 23V902 600537"----No--1€17.16
BRADY 99100 (m)nfr B401 (span) 14 x 10 (reactivity) | AB7KWY 23V904 9910014"----No--1€20.49
BRADY 121056 Chemical Label 5 Inch H 3 Inch Width - Pack Of 50 | AD9JTU 4T771 1210565"Vinyl---No--50€97.80
BRADY 24210QLS Chemical Label 3-1/2 Inch H - Pack Of 25 | AF3PEZ 8AEF8 24210QLS3 1/2"Polyester------25€87.62
BRADY 7253PLS Chemical Label 2 Inch H - Pack Of 25 | AF3QLD 8AXN7 7253PLS2"Polyester------25€31.02
BRADY 7236PLS Chemical Label Polyester - Pack Of 25 | AF3QLK 8AXP8 7236PLS2"Polyester------25€34.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 22350LS Biohazard Label Write Info 100 Pk
€145.47 /pack