Flat Shipping

Flat Shipping at €24.99 + VAT

ESCHENBACH OPTIK GMBH 1259 Linen Tester, 5X Power, 1.67 Inch Focal Distance, 23.37 mm Lens Dia, 32D Diopter | CP4UHU

ESCHENBACH OPTIK GMBH 1259 Linen Tester, 5X Power, 1.67 Inch Focal Distance, 23.37 mm Lens Dia, 32D Diopter

Item: CP4UHU Model: 1259Cross Ref: 45PF47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTester
CaseChrome
Diopter32 D
Focal Length1.67"
For Use WithSquare Scale 1/10 mm
LensBiconvex
Lens Dia.23.37 mm
Overall Length1.188"
Power5x
Focal Distance1.67"
Product TypeLinen Tester

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPowerDiopterLensCasePrice
ESCHENBACH OPTIK GMBH 1154-10 Aspheric Stand Magnifier, 10X Power, 0.8 Inch Focal Distance, 23 mm Lens Dia | CP4UHQ 1154-1010x40 DAchromaticChrome€509.61
ESCHENBACH OPTIK GMBH 1154-7 Aspheric Stand Magnifier, 7X Power, 1 Inch Focal Distance, 23 mm Lens Dia | CP4UHR 1154-77x28 DAchromaticPlastic€518.18
ESCHENBACH OPTIK GMBH 1186-9 Folding Magnifier, 9X Power, 1.5 Inch Focal Distance, 23 mm Lens Dia | CP4UHT 1186-99x36 DAchromaticPlastic€349.26
ESCHENBACH OPTIK GMBH 1176-10 Metal Precision Folding Magnifier, 10X Power, 1 Inch Focal Distance, 40D Diopter | CP4UHV 1176-1010x40 DAplanaticChrome€236.62
ESCHENBACH OPTIK GMBH 1176-12 Metal Precision Folding Magnifier, 12X Power, 0.8 Inch Focal Distance | CP4UHW 1176-1212x48 DAplanaticChrome€282.54
ESCHENBACH OPTIK GMBH 1184-20 Metal Precision Folding Magnifier, 20X Power, 17 mm Lens Dia, 80D Diopter | CP4UHX 1184-2020x80 DAchromaticChrome€413.93
ESCHENBACH OPTIK GMBH 1176-6 Metal Precision Folding Magnifier, 6X Power, 2 Inch Focal Distance, 24D Diopter | CP4UHY 1176-66x24 DAplanaticChrome€223.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESCHENBACH OPTIK GMBH 1259 Linen Tester, 5X Power, 1.67 Inch Focal Distance, 23.37 mm Lens Dia, 32D Diopter
€242.34 /unit