Flat Shipping

Flat Shipping at €24.99 + VAT

ESAB 812000099 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6011 | CP4UCT

ESAB 812000099 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6011

Item: CP4UCT Model: 812000099Cross Ref: 400G35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE6011
Container TypePlastic Tube
Elongation22%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCarbon Steel
Mfr. SeriesSureweld 6011 Series
Min. Tensile Strength60 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength48 ksi
Overall Dia.1/8"
ProcessStick Welding
Tensile Strength76 ksi
Welding Current DesignationAC, DCEP
Yield Strength (as Welded)67 ksi
Elongation (as Welded)22%
Elongation (minimum Required)22%
Overall Diameter1/8"
Overall Length14"
SeriesSureweld 6011
StandardsAWS A5.1
Tensile Strength (as Welded)76 ksi
Tensile Strength (minimum Required)60 ksi
Weight5 lbs.
Yield Strength (minimum Required)48 ksi

Shipping Info:

Ship weight (kg) 2.4458
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthYield Strength (as Welded)Container TypeFor Material GradeElongationPrice
ESAB 811005602 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P | CP4UCA 811005602E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€91.79
ESAB 811004233 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P Plus | CP4UCB 811004233E6010DCEP60 ksi48 ksi72.9 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4225%€91.79
ESAB 812000024 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCC 812000024E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€29.92
ESAB 811005057 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCD 811005057E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€357.97
ESAB 812000032 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 6010 | CP4UCE 812000032E6010DCEP60 ksi48 ksi62 ksiCardboard Carton-28%€212.11
ESAB 811005073 Stick Electrode, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCF 811005073E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€341.94
ESAB 812000008 Stick Electrode, Carbon Steel, E6010, 3/32 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCK 812000008E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€36.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 812000099 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6011
€27.21 /unit