Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0319902441 Plug Galvanised Malleable Iron 1 Inch | AF8YBG 29JD55

ANVIL 0319902441 Plug Galvanised Malleable Iron 1 Inch

Item: AF8YBG Model: 0319902441Cross Ref: 29JD55
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Body FinishGalvanized
Body MaterialMalleable Iron
ClassClass 300
Connection TypeMNPT
For Pipe Size1"
Max. Pressure2000 psi WOG
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
Basic Fitting ShapePlug
Finish/coatingGalvanized
Fitting Connection TypeMNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Nominal Pipe Size1"
Pipe Fitting MaterialMalleable Iron
Plug ConstructionSolid
Specific Fitting ShapeHex Head Plug
StandardsASME B16.14, ASTM A197

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.3
Ship length (cm)3.3
Ship width (cm)3.3
HS code7307199090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeBody FinishConnection TypeClassTemp. RangeSaturated Steam PressurePrice
ANVIL 0319902482 Plug Galvanised Malleable Iron 1-1/4 Inch | AF8YBH 29JD56 03199024821 1/4"GalvanizedMNPTClass 300-20°F to +150°F300 psi€12.79
ANVIL 0319902524 Plug Galvanised Malleable Iron 1-1/2 Inch | AF8YBJ 29JD57 03199025241 1/2"GalvanizedMNPTClass 300-20°F to +150°F300 psi€17.97
ANVIL 0319902565 Plug Galvanised Malleable Iron 2 Inch | AF8YBK 29JD58 03199025652"GalvanizedMNPTClass 300-20°F to +150°F300 psi€21.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0319902441 Plug Galvanised Malleable Iron 1 Inch
€10.19 /unit