EATON 1MP4206RRLP | BJ6GBK

EATON 1MP4206RRLP Meter Pack, 200A, 120/240 VAC, 600A Bus

Item: BJ6GBK Model: 1MP4206RRLP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,866.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps200A
Bus MaterialAluminum
Bus Rating600A
Enclosure TypeIndoor/Outdoor
Height64 14/25"
Interrupt Rating0-100 kAIC
Length7.01"
Number Of Jaws5
Number Of Sockets4
Product NameEaton Meter Pack
Secondary Circuit BreakerCCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM
SecurityRingless
Socket Amperage200A
Utility ApprovalsFL , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), IN , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), KY , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), NC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), OH , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), SC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width25 1/2"

Shipping Info:

Ship weight (kg) 54.9
Ship height (cm)163.98
Ship length (cm)17.81
Ship width (cm)64.77
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP4206RRLP Meter Pack, 200A, 120/240 VAC, 600A Bus
€9,866.42 /unit