ESAB 15T914247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.052 Inch, 33 lb | CP4UGX

ESAB 15T914247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.052 Inch, 33 lb

Item: CP4UGX Model: 15T914247VCross Ref: 786ZX7
In Stock

Get it by Thursday, Jun 12

€264.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2.062"
Aws ClassificationE71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8, E71T-1C/1M/9C/9M-H9
Compatible Shielding Gas100% Carbon Dioxide, 75% Argon, 25% Carbon Trioxide
Elongation32 % (100% Carbon Dioxide) 26 % (75% Argon - 25% Carbon Dioxide)
For Material TypeMild Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialMild Steel
Mfr. SeriesWeld 71T-9 Series
Shielding TypeGas Shielded
Spool Diameter11 7/8"
Spool TypePlastic Spool
Spool Width3 5/8"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.052"
Wire TypeFlux Cored

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.MaterialSpool WidthAws ClassificationShielding TypeSpool TypeWelding Current DesignationSpool DiameterPrice
ESAB 242203500 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.035 Inch, 10 lb, Coreshield 11 | CP4UGG 2422035000.035"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€100.88
ESAB 242203540 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 10 lb, Coreshield 11 | CP4UGH 2422035400.045"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€89.68
ESAB 242201408 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 33 lb, Coreshield 11 | CP4UGJ 2422014080.045"Carbon Steel3 5/8"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN11 3/4"€232.51
ESAB 242202911 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 1/16 Inch, 15 lb, Coreshield 11 | CP4UGK 2422029110.062"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€120.49
ESAB 245019344 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 15 lb, Dual Shield 710X | CP4UGL 2450193440.045"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€94.41
ESAB 245019252 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 33 lb, Dual Shield 710X | CP4UGM 2450192520.045"Carbon Steel3 5/8"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP11 3/4"€158.86
ESAB 245019351 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.052 Inch, 15 lb, Dual Shield 710X | CP4UGN 2450193510.052"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€91.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 15T914247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.052 Inch, 33 lb
€264.46 /unit