Item | Welding Wire |
Arbor Hole Dia. | 2" |
Aws Classification | E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8 |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide |
Elongation | 28% (100% Carbon Dioxide), 27% (75% Argon, 25% Carbon Dioxide) |
For Material Type | Carbon Steel To Carbon Steel |
For Welding Position | Flat/Horizontal/Overhead/Vertical Down/Vertical Up |
Material | Carbon Steel |
Mfr. Series | Dual Shield 710X Series |
Minimum Required Elongation | 22% |
Minimum Required Yield Strength | 58 ksi |
Shielding Type | Gas Shielded |
Spool Diameter | 11 3/4" |
Spool Type | Steel Spool |
Spool Width | 3 5/8" |
Welding Current Designation | DCEP |
Welding Processes | Flux Cored Welding |
Wire Dia. | 0.045" |
Wire Type | Flux Cored |
Arbor Hole Diameter | 2" |
Elongation (as Welded) | 28% (100% Carbon Dioxide), 27% (75% Argon/25% Carbon Dioxide) |
Elongation (minimum Required) | 22% |
Process | Flux-Cored Welding (FCAW) |
Series | Dual Shield 710X |
Standards | AWS A5.20, AWS A5.36 |
Tensile Strength (as Welded) | 87 ksi (100% Carbon Dioxide), 93 ksi (75% Argon/25% Carbon Dioxide) |
Tensile Strength (minimum Required) | 70 ksi |
Weight | 33 lbs. |
Wire Diameter | 0.045" |
Yield Strength (as Welded) | 75 ksi (100% Carbon Dioxide), 83 ksi (75% Argon/25% Carbon Dioxide) |
Yield Strength (minimum Required) | 58 ksi |