Flat Shipping

Flat Shipping at €24.99 + VAT

ESAB 242202911 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 1/16 Inch, 15 lb, Coreshield 11 | CP4UGK

ESAB 242202911 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 1/16 Inch, 15 lb, Coreshield 11

Item: CP4UGK Model: 242202911Cross Ref: 288HU2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2"
Aws ClassificationE71T-11, E71T11-Z-CS3
Elongation22%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialCarbon Steel
Mfr. SeriesCoreshield 11 Series
Minimum Required Elongation20%
Minimum Required Yield Strength58 ksi
Shielding TypeSelf Shielded
Spool Diameter8"
Spool TypeSteel Spool
Spool Width3"
Welding Current DesignationDCEN
Welding ProcessesFlux Cored Welding
Wire Dia.0.062"
Wire TypeFlux Cored

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.MaterialSpool WidthAws ClassificationShielding TypeSpool TypeWelding Current DesignationSpool DiameterPrice
ESAB 242203500 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.035 Inch, 10 lb, Coreshield 11 | CP4UGG 2422035000.035"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€100.88
ESAB 242203540 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 10 lb, Coreshield 11 | CP4UGH 2422035400.045"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€89.68
ESAB 242201408 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 33 lb, Coreshield 11 | CP4UGJ 2422014080.045"Carbon Steel3 5/8"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN11 3/4"€232.51
ESAB 245019344 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 15 lb, Dual Shield 710X | CP4UGL 2450193440.045"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€94.41
ESAB 245019252 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 33 lb, Dual Shield 710X | CP4UGM 2450192520.045"Carbon Steel3 5/8"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP11 3/4"€158.86
ESAB 245019351 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.052 Inch, 15 lb, Dual Shield 710X | CP4UGN 2450193510.052"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€91.40
ESAB 245019260 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.052 Inch, 33 lb, Dual Shield 710X | CP4UGP 2450192600.052"Carbon Steel3 5/8"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP11 3/4"€156.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 242202911 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 1/16 Inch, 15 lb, Coreshield 11
€127.59 /unit