ESAB 15T912247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.045 Inch, 33 lb | CP4UGV

ESAB 15T912247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.045 Inch, 33 lb

Item: CP4UGV Model: 15T912247VCross Ref: 786ZX6
In Stock

Get it by Friday, Jun 13

€271.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2.062"
Aws ClassificationE71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8, E71T-1C/1M/9C/9M-H8
Compatible Shielding Gas100% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide
Elongation31 % (100% Carbon Dioxide) 26 % (75% Argon, 25% Carbon Dioxide)
For Material TypeMild Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialMild Steel
Mfr. SeriesWeld 71T-9 Series
Shielding TypeGas Shielded
Spool Diameter11 7/8"
Spool TypePlastic Spool
Spool Width3 5/8"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.045"
Wire TypeFlux Cored
Arbor Hole Diameter2 1/16"
Elongation (as Welded)31% (100% CO2) 26% (75% Ar - 25% CO2)
ProcessFlux-Cored Welding (FCAW)
SeriesWELD 71T-9
StandardsABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.20, SFA/AWS A5.36
Tensile Strength (as Welded)560 MPa (100% CO2) 620 MPa (75% Ar - 25% CO2)
Weight33 lbs.
Wire Diameter0.045"
Yield Strength (as Welded)495 MPa (100% CO2) 580 MPa (75% Ar - 25% CO2)

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.MaterialSpool WidthAws ClassificationShielding TypeSpool TypeWelding Current DesignationSpool DiameterPrice
ESAB 242203500 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.035 Inch, 10 lb, Coreshield 11 | CP4UGG 2422035000.035"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€100.88
ESAB 242203540 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 10 lb, Coreshield 11 | CP4UGH 2422035400.045"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€89.68
ESAB 242201408 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 0.045 Inch, 33 lb, Coreshield 11 | CP4UGJ 2422014080.045"Carbon Steel3 5/8"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN11 3/4"€232.51
ESAB 242202911 Flux-Cored Welding Wire, Carbon Steel, E71T-11, 1/16 Inch, 15 lb, Coreshield 11 | CP4UGK 2422029110.062"Carbon Steel3"E71T-11, E71T11-Z-CS3Self ShieldedSteel SpoolDCEN8"€120.49
ESAB 245019344 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 15 lb, Dual Shield 710X | CP4UGL 2450193440.045"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€94.41
ESAB 245019252 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.045 Inch, 33 lb, Dual Shield 710X | CP4UGM 2450192520.045"Carbon Steel3 5/8"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP11 3/4"€158.86
ESAB 245019351 Flux-Cored Welding Wire, Carbon Steel, E71T-9C, 0.052 Inch, 15 lb, Dual Shield 710X | CP4UGN 2450193510.052"Carbon Steel3"E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8Gas ShieldedSteel SpoolDCEP8"€91.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 15T912247V Flux-Cored Welding Wire, Mild Steel, E71T-9C/M, 0.045 Inch, 33 lb
€271.39 /unit