Flat Shipping

Flat Shipping at €24.99 + VAT

ERB SAFETY I505 Replacement Slide-lock Susp I-505 | AD4GVN 41N922

ERB SAFETY I505 Replacement Slide-lock Susp I-505

Item: AD4GVN Model: I505Cross Ref: 41N922
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat Suspension
MaterialNylon, Plastic
Number Of Suspension Points4
SuspensionPinlock
Compatible Hard Hat/helmet Brand NameAmericana
Compatible Hard Hat/helmet Grainger Part Number41N917, 41N918, 41N919, 41N920, 41N921, 53EA52, 53EA53, 53EA54, 53EA55, 53EA79, 53EA80, 53EA81, 53EA82, 53EA83, 53EA84, 53EA85
Compatible Hard Hat/helmet Manufacturer Part Number19200, 19201, 19202, 19203, 19204, 19205, 19206, 19208, 19210, 19330, 19331, 19332, 19334, 19336, 19337, 19341, 19342, 19351, 19352, 19537
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)11.18
HS code6507000000
Country of OriginUS

Product Variants

ProductModelSuspensionNumber Of Suspension PointsMaterialPrice
ERB SAFETY 19945 Replacement 6-pt. Ratchet Suspension I-85r | AD4GTX 41N881 19945Ratchet6Nylon, Plastic€15.31
ERB SAFETY 19380 Replacement 4-pt. Ratchet Suspension I-575r | AD4GUJ 41N892 19380Ratchet4Nylon, Plastic€12.84
ERB SAFETY 19428 Replacement 4-pt. Ratchet Suspension I-505r | AD4GUQ 41N898 19428Ratchet4Nylon, Plastic€11.39
ERB SAFETY 19141 Replacement Slide-lock Susp I-85r | AD4GUW 41N906 19141Pinlock6Nylon, Plastic€9.57
ERB SAFETY 19780 Replacement 4-pt. Standard Suspension I-575 | AD4GVG 41N916 19780Pinlock4Nylon, Plastic€8.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERB SAFETY I505 Replacement Slide-lock Susp I-505
€9.96 /unit