Item | Hard Hat Suspension |
Compatible With Brand | Omega Ii |
Compatible With Manufacturer Model Number | 19128, 19129, 19130, 19133, 19134, 19135, 19136, 19137, 19138, 19139, 19140, 19144, 19148, 19300, 19301, 19302, 19305, 19310, 19500, 19501, 19502, 19503, 19504, 19506, 19510, 19521, 19522 |
Material | Nylon, Plastic |
Number Of Suspension Points | 6 |
Suspension | Pinlock |
Compatible Hard Hat/helmet Brand Name | OMEGA II |
Compatible Hard Hat/helmet Grainger Part Number | 3JPH5, 41N902, 41N903, 41N904, 41N905, 41N907, 41N908, 41N909, 41N910, 53EA25, 53EA26, 53EA27, 53EA28, 53EA29, 53EA30, 53EA31, 53EA32, 53EA33, 53EA36, 53EA37, 53EA38 |
Compatible Hard Hat/helmet Manufacturer Part Number | 19128, 19129, 19130, 19133, 19134, 19135, 19136, 19137, 19138, 19139, 19140, 19144, 19148, 19300, 19301, 19302, 19305, 19310, 19500, 19501, 19502, 19503, 19504, 19506, 19510, 19521, 19522 |
Suspension Adjustment Type | Pinlock |