ENPAC 1065-YE Overpack/salvage Drum 65 Gallon | AD9JYC 4TAH9

ENPAC 1065-YE Overpack / Salvage Drum, 65 Gallon Spill Capacity

Item: AD9JYC Model: 1065-YECross Ref: 4TAH9
In Stock

Get it by Thursday, Jun 12

€422.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSalvage Drum
Body ColorYellow
Body Material GaugeNot Applicable
Bottom Inside Diameter23"
Bottom Material GaugeNot Applicable
Bung Hole SizeNot Applicable
Closure TypeScrew On Lid
ColorYellow
Cover ColorYellow
Drum ColorYellow
Drum ItemSalvage Drum
Drum Lid ClosureScrew On Lid
Drum MaterialPlastic
Drum TypeOverpack
For HoldingDrums
Handle StyleNo Handle
Head TypeOpen Head , Screw Lid
IncludesSlotted Screw Type Lid
Inside Dia.23"
Lined/unlinedUnlined
Load Capacity440 lbs.
MaterialPolyethylene
Number Of Bung Holes0
Outside Dia.27 3/4"
Overall Height37 1/2"
Primary Drum MaterialPolyethylene
Resistance PropertiesChemical Resistant
Top Material GaugeNot Applicable
Top O.d.27 3/4"
Un Rating LiquidsNot Rated
Volume65 gal.
Volume Capacity65 gal.
Closing Ring MaterialHDPE
Cover MaterialHDPE
Drum ClosureScrew On Lid
Drum Head TypeOpen Head
Drum Message TextSalvage Drum
Interior LiningUnlined, No Interior Coating
Top Outside Diameter27 3/4"
Un Rating Solids1H2/X200/S

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)95.25
Ship length (cm)70.49
Ship width (cm)70.49
HS code3923900016
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightInside Dia.Load CapacityTop O.d.VolumeBody ColorMaterial ThicknessPrice
ENPAC 1220-YE Salvage Drum 20 Gallon | AD2THG 3TZX6 1220-YE22 1/4"19"21 1/2"166 lbs.22 1/4"20 gal.Yellow-€125.37
ENPAC 1230-YE Overpack/salvage Drum 30 Gallon | AD9JYD 4TAJ1 1230-YE22 1/4"30"21 1/2"220 lbs.22 1/4"30 gal.Yellow-€164.74
ENPAC 1037-YE Overpack/salvage Drum 95 Gallon | AD9JYE 4TAJ2 1037-YE31 1/8"41 1/2"25 3/4"650 lbs.-95 gal.---
RFQ
ENPAC 1259-YE Overpack/salvage Drum Wheeled 50 Gallon | AD9JYF 4TAJ3 1259-YE24"45 3/8"18 1/2"275 lbs.24"50 gal.Yellow-€485.85
ENPAC 1299-YE Overpack/salvage Drum Wheeled 95 Gallon | AD9JYG 4TAJ4 1299-YE31 1/8"47 1/2"25 3/4"250 lbs.31 3/8"95 gal.Yellow-€537.87
ENPAC 1295-YE Overpack/salvage Drum 95 Gal | AE4LVT 5LPZ0 1295-YE32"44"27"650 lbs.32"95 gal.Yellow-€563.55
ENPAC 1051-YE Salvage Drum Screw Lid 600 gallon Yellow | AH3CKW 31DM29 1051-YE71"69"48"5000 lbs.71"-Yellow1/4"€3,530.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 1065-YE Overpack / Salvage Drum, 65 Gallon Spill Capacity
€422.86 /unit