ENPAC 1037-YE Overpack/salvage Drum 95 Gallon | AD9JYE 4TAJ2

ENPAC 1037-YE Overpack / Salvage Drum, 95 Gallon Capacity

Item: AD9JYE Model: 1037-YE
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSalvage Drum
Closure TypeScrew On Lid
ColorYellow
Head TypeScrew Lid
Inside Dia.25 3/4"
Load Capacity650 lbs.
MaterialPolyethylene
Outside Dia.31 1/8"
Overall Height41 1/2"
Volume95 gal.
Volume Capacity95 gal.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)101.6
Ship length (cm)80.01
Ship width (cm)80.01
HS code3923900016
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightInside Dia.Load CapacityTop O.d.VolumeBody ColorMaterial ThicknessPrice
ENPAC 1220-YE Salvage Drum 20 Gallon | AD2THG 3TZX6 1220-YE22 1/4"19"21 1/2"166 lbs.22 1/4"20 gal.Yellow-€125.37
ENPAC 1065-YE Overpack/salvage Drum 65 Gallon | AD9JYC 4TAH9 1065-YE27 3/4"37 1/2"23"440 lbs.27 3/4"65 gal.Yellow-€403.86
ENPAC 1230-YE Overpack/salvage Drum 30 Gallon | AD9JYD 4TAJ1 1230-YE22 1/4"30"21 1/2"220 lbs.22 1/4"30 gal.Yellow-€164.74
ENPAC 1259-YE Overpack/salvage Drum Wheeled 50 Gallon | AD9JYF 4TAJ3 1259-YE24"45 3/8"18 1/2"275 lbs.24"50 gal.Yellow-€485.85
ENPAC 1299-YE Overpack/salvage Drum Wheeled 95 Gallon | AD9JYG 4TAJ4 1299-YE31 1/8"47 1/2"25 3/4"250 lbs.31 3/8"95 gal.Yellow-€537.87
ENPAC 1295-YE Overpack/salvage Drum 95 Gal | AE4LVT 5LPZ0 1295-YE32"44"27"650 lbs.32"95 gal.Yellow-€563.55
ENPAC 1051-YE Salvage Drum Screw Lid 600 gallon Yellow | AH3CKW 31DM29 1051-YE71"69"48"5000 lbs.71"-Yellow1/4"€3,530.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 1037-YE Overpack / Salvage Drum, 95 Gallon Capacity