ENERPAC ZE2208PI Electric Hydraulic Pump, 230V, 8L Jog | CM8YTR

ENERPAC ZE2208PI Electric Hydraulic Pump, 230V, 8L Jog

Item: CX9HJL Model: ZE2208PICross Ref: 796JJ2
In Stock

Get it by Tuesday, Jun 17

€3,994.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Charger Input Voltage208/240V AC
Control Valve FunctionAdvance, Retract
Cylinder CompatibilitySingle Acting
Displacement @ 10,000 Psi20 cu. in./min.
Displacement @ 100 Psi200 cu. in./min.
Duty CycleContinuous
Frequency50/60 Hz
Max. Flow Rate20 cu. in./min.
Max. Horsepower3/4 hp
Max. Operating Pressure10000 psi
Max. Sound Level79 dBA
Motor TypeInduction
Nameplate Voltage230V AC
Overall Height20.4"
Overall Length21.9"
Overall Width11"
PhaseSingle
Reservoir Capacity2 gal.
Reservoir MaterialSteel

Shipping Info:

Ship weight (kg) 47.1465
Ship height (cm)51.82
Ship length (cm)55.63
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelCylinder CompatibilityControl ValveDuty CycleMotor TypeReservoir MaterialPrice
ENERPAC ZE2108DB Electric Hydraulic Pump, 115V, 8L Dump | CM8YTH ZE2108DBSingle ActingPendantContinuousInductionSteel€5,792.49
ENERPAC ZE2108DE Electric Hydraulic Pump, 230V, 8L Dump | CM8YTJ ZE2108DE-----€5,792.49
ENERPAC ZE2108DI Electric Hydraulic Pump, 230V, 8L Dump | CM8YTK ZE2108DISingle ActingPendantContinuousInductionSteel€5,792.49
ENERPAC ZE2208MB Electric Hydraulic Pump, 115V, 8L | CM8YTL ZE2208MBSingle ActingManualContinuousInductionSteel€3,539.25
ENERPAC ZE2208ME Electric Hydraulic Pump, 230V, 8L | CM8YTM ZE2208ME-----€3,539.25
ENERPAC ZE2208MI Electric Hydraulic Pump, 230V, 8L | CM8YTN ZE2208MISingle ActingManualContinuousInductionSteel€3,539.25
ENERPAC ZE2208PB Electric Hydraulic Pump, 115V, 8L Jog | CM8YTP ZE2208PBSingle ActingPendantContinuousInductionSteel€3,994.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ZE2208PI Electric Hydraulic Pump, 230V, 8L Jog
€3,994.65 /unit